Shop All Reagents and Refills
Rpi
Sodium Chloride, ACS, 5 KG
Mfr # S23025-5000.0
Zoro # G904972691
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # S23025-5000.0
- Zoro # G904972691
- Country of Origin United States
- Category Reagents and Refills
Description
CAS Number: 7647-14-5
Molecular Weight: 58.4
Chemical Formula: NaCl
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Assay (Titration): 99.0 - 101.5 %
Barium: Pass
Bromides: 0.01 %
Calcium (Ca): 0.002 %
Chlorate and Nitrate (as NO3): 0.003 %
Heavy Metals: 5 ppm
Insoluble Matter: 0.005 %
Iodide (I): 0.002 %
Iron: 2 ppm
Magnesium (Mg): 0.001 %
pH (5% Solution): 5.0 - 9.0
Phosphate (PO4): 5 ppm
Potassium (K): 0.005 %
Solubility (Color,Turbidity): Clear, Colorless (100mg/ml H2O)
Sulfate: 0.004 %
Grade: Meets ACS specifications
Shipping Weight: 12 lbs
Shipping Dimensions: 7.50 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 58.4
Chemical Formula: NaCl
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Assay (Titration): 99.0 - 101.5 %
Barium: Pass
Bromides: 0.01 %
Calcium (Ca): 0.002 %
Chlorate and Nitrate (as NO3): 0.003 %
Heavy Metals: 5 ppm
Insoluble Matter: 0.005 %
Iodide (I): 0.002 %
Iron: 2 ppm
Magnesium (Mg): 0.001 %
pH (5% Solution): 5.0 - 9.0
Phosphate (PO4): 5 ppm
Potassium (K): 0.005 %
Solubility (Color,Turbidity): Clear, Colorless (100mg/ml H2O)
Sulfate: 0.004 %
Grade: Meets ACS specifications
Shipping Weight: 12 lbs
Shipping Dimensions: 7.50 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC SPECIALTIES Micro-Tube Cap Locks, Fit 1.5-2.0ml Tubes, Assorted, 100/pk, 100PK (145063)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 1 gal. (Elmasonic EP40H)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP181-36)
- ZORO SELECT NonSterile Coliform Bottle, 120ml, PK100 (3TRV3)
- RPI D-Fructose, 500 G (F21500-500.0)
- RPI Myricetin, 10 MG (M95100-0.010)
- RPI NAD, 25 G (N30110-25.0)
- RPI Deoxyribonucleic Acid Sodium Salt (DNA), 1 G (D52150-1.0)
- RPI Calcium Chloride Anhydrous, 5kg (C20010-5000.0)
- RPI Citric Acid, Monohydrate, ACS Grade, 25 KG (C35025-25000.0)
- ZYMO RESEARCH Buffer P2, Green, 80 ml (ZD4027-2-80)
- Rpi Reagents and Refills