Shop All Reagents and Refills
Rpi
Sodium Chloride, ACS, 25 KG
Mfr # S23025-25000.0
Zoro # G604972724
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # S23025-25000.0
- Zoro # G604972724
- Country of Origin United States
- Category Reagents and Refills
Description
CAS Number: 7647-14-5
Molecular Weight: 58.4
Chemical Formula: NaCl
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Assay (Titration): 99.0 - 101.5 %
Barium: Pass
Bromides: 0.01 %
Calcium (Ca): 0.002 %
Chlorate and Nitrate (as NO3): 0.003 %
Heavy Metals: 5 ppm
Insoluble Matter: 0.005 %
Iodide (I): 0.002 %
Iron: 2 ppm
Magnesium (Mg): 0.001 %
pH (5% Solution): 5.0 - 9.0
Phosphate (PO4): 5 ppm
Potassium (K): 0.005 %
Solubility (Color,Turbidity): Clear, Colorless (100mg/ml H2O)
Sulfate: 0.004 %
Grade: Meets ACS specifications
Shipping Weight: 59.9999 lbs
Shipping Dimensions: 13.50 x 13.50 x 15.50
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 58.4
Chemical Formula: NaCl
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Assay (Titration): 99.0 - 101.5 %
Barium: Pass
Bromides: 0.01 %
Calcium (Ca): 0.002 %
Chlorate and Nitrate (as NO3): 0.003 %
Heavy Metals: 5 ppm
Insoluble Matter: 0.005 %
Iodide (I): 0.002 %
Iron: 2 ppm
Magnesium (Mg): 0.001 %
pH (5% Solution): 5.0 - 9.0
Phosphate (PO4): 5 ppm
Potassium (K): 0.005 %
Solubility (Color,Turbidity): Clear, Colorless (100mg/ml H2O)
Sulfate: 0.004 %
Grade: Meets ACS specifications
Shipping Weight: 59.9999 lbs
Shipping Dimensions: 13.50 x 13.50 x 15.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARBOUR Bayou Classic Stainless Steel Silver Stir Paddle 1 pc (1042)
- RPI Urea, 2.5 KG (U20200-2500.0)
- MEMMERT Oven, Natural Gravity, 2.7 cu. ft. Cap. (UN 75, 230V)
- KIMBLE CHASE Glass Scintillation Vial, 22 mm U, PK100 (74511-20)
- RPI Distilled Water, Lab Reagent Grade, 4L (W20525-4000.0)
- RPI EGTA 0.5M Solution pH 8.0, 50 ML (E14100-50.0)
- RPI Albumin, Bovine Fraction V, 5 G (A30075-5.0)
- RPI Ethidium Bromide, Powder, 5 G (E71800-5.0)
- RPI EDTA 0.5M Solution pH 8.0, 250 ML (E14000-250.0)
- RPI D-(+)-Trehalose Dihydrate, 25 G (T82000-25.0)
- SPECTRUM Chromium Trioxide, Reagent, ACS, 500g (C1270-500GM10)
- Rpi Reagents and Refills