Shop All Reagents and Refills
Rpi
Sodium Chloride, ACS, 10 KG
Mfr # S23025-10000.0
Zoro # G904972707
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # S23025-10000.0
- Zoro # G904972707
- Country of Origin United States
- Category Reagents and Refills
Description
CAS Number: 7647-14-5
Molecular Weight: 58.4
Chemical Formula: NaCl
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Assay (Titration): 99.0 - 101.5 %
Barium: Pass
Bromides: 0.01 %
Calcium (Ca): 0.002 %
Chlorate and Nitrate (as NO3): 0.003 %
Heavy Metals: 5 ppm
Insoluble Matter: 0.005 %
Iodide (I): 0.002 %
Iron: 2 ppm
Magnesium (Mg): 0.001 %
pH (5% Solution): 5.0 - 9.0
Phosphate (PO4): 5 ppm
Potassium (K): 0.005 %
Solubility (Color,Turbidity): Clear, Colorless (100mg/ml H2O)
Sulfate: 0.004 %
Grade: Meets ACS specifications
Shipping Weight: 24 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 58.4
Chemical Formula: NaCl
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Assay (Titration): 99.0 - 101.5 %
Barium: Pass
Bromides: 0.01 %
Calcium (Ca): 0.002 %
Chlorate and Nitrate (as NO3): 0.003 %
Heavy Metals: 5 ppm
Insoluble Matter: 0.005 %
Iodide (I): 0.002 %
Iron: 2 ppm
Magnesium (Mg): 0.001 %
pH (5% Solution): 5.0 - 9.0
Phosphate (PO4): 5 ppm
Potassium (K): 0.005 %
Solubility (Color,Turbidity): Clear, Colorless (100mg/ml H2O)
Sulfate: 0.004 %
Grade: Meets ACS specifications
Shipping Weight: 24 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAC OUTDOORS TRAC Outdoors T3002 Fishing Barometer (69200)
- HEATHROW SCIENTIFIC Divider, 49 Cell, 7x7, PK12 (HS2860G)
- GLOBE SCIENTIFIC Microtest Plate, 96 Well, Ps, PK50 (120338)
- HEATHROW SCIENTIFIC Magnetic Stirrer, Plate 5.3" dia. (120595)
- RPI Magnesium Sulfate Heptahydrate, 100 G (M65240-100.0)
- RPI Gelatin, 100 G (G05100-100.0)
- RPI N-Acetyl-D-glucosamine, 25 G (A90510-25.0)
- RPI Pyruvic Acid Sodium Salt, 100 G (P17000-100.0)
- RPI Sodium Acetate, 500 G (S22040-500.0)
- RPI D-(+)-Trehalose Dihydrate, 50 G (T82000-50.0)
- O-ACE-SIS Chlorinating Tabs 25# Cm (F013025025EP)
- Rpi Water Quality Testing