Shop All Chemicals Starting with S
Rpi
Sodium Carbonate Anhydrous, 1kg
Mfr # S25025-1000.0
Zoro # G703560297
Free Shipping & Returns
$97.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Powder
- Chemical Formula Na2CO3
- Purity Greater Than 95%
- Shelf Life 18 mo
- CAS Number 497-19-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # S25025-1000.0
- Zoro # G703560297
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Container Size | 1 kg |
Details
Form | Powder |
Chemical Formula | Na2CO3 |
Purity | Greater Than 95% |
Shelf Life | 18 mo |
CAS Number | 497-19-8 |
Molecular Weight | 105.99 |
Storage Temp. | Room Temperature |
Item | Sodium Carbonate Anhydrous |
Product Type | Sodium Carbonate Anhydrous |
Solubility | Water |
Description
Sodium Carbonate Anhydrous, CAS Number 497-19-8, Purity Greater Than 95 Percent, Container Size 1 kg, Form Powder, Molecular Weight 105.99, Solubility Water, Storage Temp. Room Temperature, Chemical Formula Na2CO3, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN PH Indicator and Test Paper, Litmus Red (2600-202A)
- RPI Sodium Thiosulfate, 5 KG (S23060-5000.0)
- OAKTON Electrode Rinse Solution, 20 mL, PK20 (35653-00)
- ARGOS TECHNOLOGIES Divider Box, for Mfr. No R3014A, PK12 (R3021)
- RPI Sodium Bicarbonate, ACS Grade, 500 G (S25060-500.0)
- RPI Sodium Phosphate, Monobasic, Anhydrous, 500 G (S23185-500.0)
- RPI Sucrose, 25 KG (S24060-25000.0)
- RPI Sodium Thiosulfate, 250 G (S23060-250.0)
- RPI Sucrose, ACS Grade, 10 KG (S24065-10000.0)
- RPI Sodium Hydroxide, 1kg (S24000-1000.0)
- RPI Sodium Chloride 5M Solution, 250 ML (S24600-250.0)
- Rpi Chemicals Starting with S