Shop All Chemicals Starting with S
Rpi
Sodium Bicarbonate, 2.5 KG
Mfr # S22060-2500.0
Zoro # G404972689
Free Shipping & Returns
$98.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # S22060-2500.0
- Zoro # G404972689
- Country of Origin United States
- Category Chemicals Starting with S
Description
CAS Number: 144-55-8
Molecular Weight: 84.0
Chemical Formula: CHNaO3
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Identification - Sodium: No precipitate with K2CO2. Dense precipitate with H2K2O7Sb2
Identification - Bicarbonate: Effervesces in acid, gas precipitates in Ca(OH)3 TS
Identification - Bicarbonate: Cold Solution unchanged/slight colored
Normal Carbonate: Solution does not assume more than a faint pink in color immediately
Insoluble Substances: 1:20 Complete and clear
Assay: 99.0 - 100.5 %
Loss on Drying: 0.25 %
Limit of Ammonia: 20 ppm
Cadmium: 0.5 ppm
Lead: 0.5 ppm
Arsenic (As): 1.5 ppm
Mercury (Hg): 1.0 ppm
Chloride (Cl): 0.015 %
Limit of Sulfur Compounds: 0.015 %
Shipping Weight: 3.0001 lbs
Shipping Dimensions: 7.25 x 8.13 x 8.13
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 84.0
Chemical Formula: CHNaO3
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Identification - Sodium: No precipitate with K2CO2. Dense precipitate with H2K2O7Sb2
Identification - Bicarbonate: Effervesces in acid, gas precipitates in Ca(OH)3 TS
Identification - Bicarbonate: Cold Solution unchanged/slight colored
Normal Carbonate: Solution does not assume more than a faint pink in color immediately
Insoluble Substances: 1:20 Complete and clear
Assay: 99.0 - 100.5 %
Loss on Drying: 0.25 %
Limit of Ammonia: 20 ppm
Cadmium: 0.5 ppm
Lead: 0.5 ppm
Arsenic (As): 1.5 ppm
Mercury (Hg): 1.0 ppm
Chloride (Cl): 0.015 %
Limit of Sulfur Compounds: 0.015 %
Shipping Weight: 3.0001 lbs
Shipping Dimensions: 7.25 x 8.13 x 8.13
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (ABT-HC-UCBI-0404G-ADA)
- KARTELL Rect. Bottle, Graduated, HDPE, 250mL, PK10 (226295-0250)
- OAKTON Turbidity Calibration Kit, Oakton T-100 (WD-35635-52)
- LAMOTTE Test Strip, QAC, 200 to 1500 PPM, PK50 (2951HR)
- RPI Sodium Chloride 5M Solution, 250 ML (S24600-250.0)
- RPI Sodium Thiosulfate, 5 KG (S23060-5000.0)
- RPI Sodium Phosphate Dibasic, Anhydrous, ACS, 500 G (S23145-500.0)
- RPI Sodium Chloride 5M Solution, 500 ML (S24600-500.0)
- RPI Sucrose, ACS Grade, 10 KG (S24065-10000.0)
- RPI Sucrose, ACS Grade, 3kg (S24065-3000.0)
- RPI Sodium Thiosulfate, 250 G (S23060-250.0)
- Rpi Chemicals Starting with S