Shop All Chemicals Starting with S
Rpi
Sodium Acetate, Anhydrous, 5Kg
Mfr # S22040-5000.0
Zoro # G103560286
Free Shipping & Returns
$184.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- CAS Number 127-09-3
- Product Type Sodium Acetate, Anhydrous
- Chemical Formula C2H3O2Na
- Chemical Container Size 5 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # S22040-5000.0
- Zoro # G103560286
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 5 kg |
Details
Shelf Life | 18 mo |
Item | Sodium Acetate, Anhydrous |
CAS Number | 127-09-3 |
Product Type | Sodium Acetate, Anhydrous |
Chemical Formula | C2H3O2Na |
Molecular Weight | 82 |
Description
Sodium Acetate, Anhydrous, CAS Number 127-09-3, Molecular Weight 82, Chemical Formula C2H3O2Na, Chemical Container Size 5 kg, Chemical Family Type Acids, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMA ULTRASONICS Ultrasonic Cleaner, 8.5" H, 4.5" W, 1 gal (110 6997)
- SIMPORT SCIENTIFIC Simport Cryostore Boxes, 10 x 10 ar, PK 4 (T314-2100B)
- LAB SAFETY SUPPLY Red, Wash Bottle 16 oz., 6 Pack (24J911)
- BRANSON Ultrasonic Cleaner, MH, 5.5 gal (CPX-952-817R)
- RPI Sodium Bicarbonate, ACS Grade, 500 G (S25060-500.0)
- RPI Sucrose, 500 G (S24060-500.0)
- RPI Sodium Hydroxide, 3kg (S24000-3000.0)
- RPI Sodium Bicarbonate, 2.5 KG (S22060-2500.0)
- RPI Streptomycin Sulfate, 100g (S62000-100.0)
- RPI Sodium Hydroxide Pellets, 500 G (S24000-500.0)
- TCI AMERICAS Span 85,500g (S0064-500G)
- Rpi Chemicals Starting with S