Shop All Reagents and Refills
Rpi
Sodium Acetate, 500 G
Mfr # S22040-500.0
Zoro # G904973254
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # S22040-500.0
- Zoro # G904973254
- Country of Origin China
- Category Reagents and Refills
Description
CAS Number: 127-09-3
Molecular Weight: 82.0
Chemical Formula: C2H3O2Na
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Assay: 99.0 %
pH (5% Solution): 7.0 - 9.2
Solubility: Soluble in Water
Loss on Drying (120 oC): 1.0 %
Calcium (Ca): 0.005 %
Chloride (Cl): 0.002 %
Heavy Metals (as Pb): 0.001 %
Insoluble Matter: 0.01 %
Iron (Fe): 0.001 %
Magnesium (Mg): 0.002 %
Phosphate: 0.001 %
Sulfate (SO4): 0.003 %
Grade: Meet USP/ACS Specifications
Shipping Weight: 1.1301 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 82.0
Chemical Formula: C2H3O2Na
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Assay: 99.0 %
pH (5% Solution): 7.0 - 9.2
Solubility: Soluble in Water
Loss on Drying (120 oC): 1.0 %
Calcium (Ca): 0.005 %
Chloride (Cl): 0.002 %
Heavy Metals (as Pb): 0.001 %
Insoluble Matter: 0.01 %
Iron (Fe): 0.001 %
Magnesium (Mg): 0.002 %
Phosphate: 0.001 %
Sulfate (SO4): 0.003 %
Grade: Meet USP/ACS Specifications
Shipping Weight: 1.1301 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110413)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (PH-ABT-HC-RFC9)
- LAB SAFETY SUPPLY Bottles, Polyethylene, PK12 (8TLK1)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2551)
- RPI Miconazole, 1 G (M81030-1.0)
- RPI Citric Acid Anhydrous, 10 KG (C34500-10000.0)
- RPI Miconazole, 5 G (M81030-5.0)
- RPI Citric Acid, Monohydrate, ACS Grade, 25 KG (C35025-25000.0)
- RPI Proteinase K, 50 MG (P50220-0.05)
- RPI Albumin, Bovine Fraction V, 5 G (A30075-5.0)
- AQUAPHOENIX SCIENTIFIC Refill, Reagent Qac DT, 60 mL (QA3500-B)
- Rpi Water Quality Testing