Shop All Chemicals Starting with R
Rpi
RIPA Buffer 2X Solution, 125 ML
Mfr # R26200-125.0
Zoro # G804974641
Free Shipping & Returns
$75.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # R26200-125.0
- Zoro # G804974641
- Country of Origin United States
- Category Chemicals Starting with R
Description
Enables efficient cell lysis and protein solubilization while avoiding protein degradation and interference with the proteins' immunoreactivity and biological activity.
CAS Number: 7732-18-5; 1185-53-1; 7647-14-5; 127087-87-0; 302-95-4, 151-21-3
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Clear Solution
pH: 7.2 - 7.6
Shipping Weight: 0.2401 lbs
Shipping Dimensions: 2.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
CAS Number: 7732-18-5; 1185-53-1; 7647-14-5; 127087-87-0; 302-95-4, 151-21-3
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Clear Solution
pH: 7.2 - 7.6
Shipping Weight: 0.2401 lbs
Shipping Dimensions: 2.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Wash Bottle 32 oz., 2 Pack, Cap Color: Yellow (F11832-0019)
- BERKSHIRE Swab, 70mm, Foam, Flexible Tip, PK100 (LTO70F.20)
- JMC Footstep Soil Probe Samplers (PN031)
- DYNALON HDPE CYLNDRCL JAR W/CAP 2000ML, PK10 (226415-2000)
- RPI R2B Broth, 500g (R24250-500.0)
- RPI Riboflavin (Vitamin B2), 500g (R64040-500.0)
- RPI L-(+)-Rhamnose, 100 G (R20600-100.0)
- RPI RIPA Buffer 2X Solution, 250 ML (R26200-250.0)
- Rpi Chemicals Starting with R