Shop All Chemicals Starting with R
Rpi
Riboflavin (Vitamin B2), 500g
Mfr # R64040-500.0
Zoro # G203560322
Free Shipping & Returns
$227.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Riboflavin (Vitamin B2)
- Chemical Formula C17H20N4O6
- Container Size 500 g
- Solubility Alkaline Solutions
- Storage Temp. Room Temperature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # R64040-500.0
- Zoro # G203560322
- UPC # N
- Country of Origin China
- Category Chemicals Starting with R
Dimensions
Container Size | 500 g |
Details
Product Type | Riboflavin (Vitamin B2) |
Chemical Formula | C17H20N4O6 |
Solubility | Alkaline Solutions |
Item | Riboflavin (Vitamin B2) |
Storage Temp. | Room Temperature |
Shelf Life | 18 mo |
CAS Number | 83-88-5 |
Form | Powder |
Purity | Greater Than 95% |
Molecular Weight | 376.4 |
Description
Riboflavin (Vitamin B2), CAS Number 83-88-5, Purity Greater Than 95 Percent, Container Size 500 g, Form Powder, Molecular Weight 376.4, Solubility Alkaline Solutions, Storage Temp. Room Temperature, Chemical Formula C17H20N4O6, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #25, B/S, 8 In, Full Ht (25BS8F)
- INSTOCK ESD Cleanroom Stool, 300 lb. Capacity (GRVDHSO-RG-RC-8546)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Hdpe, PK 6 (33410)
- GLOBE SCIENTIFIC Beaker, 5000mL, PP (600812-1)
- RPI RIPA Buffer 2X Solution, 125 ML (R26200-125.0)
- RPI R2B Broth, 500g (R24250-500.0)
- RPI L-(+)-Rhamnose, 100 G (R20600-100.0)
- RPI RIPA Buffer 2X Solution, 250 ML (R26200-250.0)
- Rpi Chemicals Starting with R