Shop All Chemicals Starting with R
Rpi
Riboflavin (Vitamin B2), 100g
Mfr # R64040-100.0
Zoro # G903560769
product price: $58.75
/ea
$58.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C17H20N4O6
- Molecular Weight 376.4
- Storage Temp. Room Temperature
- Container Size 100 g
- Shelf Life 18 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # R64040-100.0
- Zoro # G903560769
- UPC # N
- Country of Origin China
- Category Chemicals Starting with R
Dimensions
Container Size | 100 g |
Details
Chemical Formula | C17H20N4O6 |
Molecular Weight | 376.4 |
Storage Temp. | Room Temperature |
Shelf Life | 18 mo |
Product Type | Riboflavin (Vitamin B2) |
Purity | Greater Than 95% |
Form | Powder |
Solubility | Alkaline Solutions |
Item | Riboflavin (Vitamin B2) |
CAS Number | 83-88-5 |
Description
Riboflavin (Vitamin B2), CAS Number 83-88-5, Purity Greater Than 95 Percent, Container Size 100 g, Form Powder, Molecular Weight 376.4, Solubility Alkaline Solutions, Storage Temp. Room Temperature, Chemical Formula C17H20N4O6, Shelf Life 18 mo
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Spot Plate, 12 Cavity, Plastic, PK 12 (SPPL12)
- MIGHTY MAX BATTERY Premium Battery Hydrometer Acid Tester Easy-to-read Float Tool (MAX3464444)
- SPX / APV Plunger Packing 2.375" X 1.5" X 0.213, PK12 (J50010098)
- NALGENE Bottle, 99 mm H, Natural, 50 mm Dia, PK12 (2105-0004)
- RPI RIPA Buffer 2X Solution, 250 ML (R26200-250.0)
- RPI L-(+)-Rhamnose, 100 G (R20600-100.0)
- RPI RIPA Buffer 2X Solution, 125 ML (R26200-125.0)
- RPI Riboflavin (Vitamin B2), 500g (R64040-500.0)
- RPI R2B Broth, 500g (R24250-500.0)
- LABCHEM CHEMICAL REAGENT ALCHL 70PCT V/V 4L (LC222104)
- Rpi Chemicals Starting with R