Shop All Reagents and Refills
Rpi
Pyruvic Acid Sodium Salt, 100 G
Mfr # P17000-100.0
Zoro # G804974573
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # P17000-100.0
- Zoro # G804974573
- Country of Origin China
- Category Reagents and Refills
Description
Common Name: Sodium Pyruvate
CAS Number: 113-24-6
Molecular Weight: 110.04
Chemical Formula: C3H3NaO3
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White to off-white crystalline powder
Assay (Titration, dried basis): 99.0 %
Bioburden: 100 cfu/g
Chloride: 30 ppm
Color, APHA: 20
Endotoxin: 0.0025 EU/mg
Free Pyruvic Acid: 0.25 %
Heavy Metals (as Pb): 10 ppm
Identification (IR): Matches reference
Iron (Fe): 10 ppm
Loss on Drying: 2.0 %
pH: 5.0 - 7.0
Solubility (10% solution in H2O): Clear and Complete
Sulfate: 100 ppm
Shipping Weight: 1 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.
CAS Number: 113-24-6
Molecular Weight: 110.04
Chemical Formula: C3H3NaO3
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White to off-white crystalline powder
Assay (Titration, dried basis): 99.0 %
Bioburden: 100 cfu/g
Chloride: 30 ppm
Color, APHA: 20
Endotoxin: 0.0025 EU/mg
Free Pyruvic Acid: 0.25 %
Heavy Metals (as Pb): 10 ppm
Identification (IR): Matches reference
Iron (Fe): 10 ppm
Loss on Drying: 2.0 %
pH: 5.0 - 7.0
Solubility (10% solution in H2O): Clear and Complete
Sulfate: 100 ppm
Shipping Weight: 1 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Centrifuge Tube Holder, 4/pk, 4PK (246720)
- LAB SAFETY SUPPLY Bottle Wide Mouth 250 Ml Hdpe, Pk12 (9F493)
- FIFTHPULSE 10ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100666)
- POLYSCIENCE Water Bath, 120V, Digital Display, 3.3A, 5L (WBE05L11B)
- RPI N-Acetyl-D-glucosamine, 5 G (A90510-5.0)
- RPI Copper (II) Sulfate Anhydrous, 100 G (C12150-100.0)
- RPI Miconazole, 1 G (M81030-1.0)
- RPI Albumin, Bovine Fraction V, 250 G (A30075-250.0)
- RPI Distilled Water, 5 GAL (W20525-5GAL)
- RPI Albumin, Bovine Fraction V, 50 G (A30075-50.0)
- LOVIBOND T-CAL Turbidity Standard, 10 NTU 125 mL (48011212)
- Rpi Water Quality Testing