Shop All Chemicals Starting with P
Rpi
Pyridoxine Hydrochloride, 50g
Mfr # P50240-50.0
Zoro # G903560325
$56.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Product Type Pyridoxine Hydrochloride
- Molecular Weight 205.6
- Chemical Formula C8H11NO3, HCl
- Solubility Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # P50240-50.0
- Zoro # G903560325
- UPC # N
- Country of Origin China
- Category Chemicals Starting with P
Dimensions
Container Size | 50 g |
Details
Shelf Life | 18 mo |
Item | Pyridoxine Hydrochloride |
Product Type | Pyridoxine Hydrochloride |
Molecular Weight | 205.6 |
Chemical Formula | C8H11NO3, HCl |
Solubility | Water |
Form | Powder |
CAS Number | 58-56-0 |
Storage Temp. | Room Temperature |
Purity | Greater Than 95% |
Description
Pyridoxine Hydrochloride, CAS Number 58-56-0, Purity Greater Than 95 Percent, Container Size 50 g, Form Powder, Molecular Weight 205.6, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C8H11NO3, HCl, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE STOPPER, GLASS, FLASK LENGTH, PENNYHEAD, #16 (S280016)
- EXTECH Particle Counters, c/w VPC300 (VPC-BATT)
- CYTIVA WHATMAN Qualitative Fltr Paper, 24cm, PK100 (1001-240)
- MIGHTY MAX BATTERY Battery Hydrometer Tester Specific Gravity Check Tool (MAX3464447)
- RPI Peptone, Water, 1kg (P20300-1000.0)
- RPI Phosphate Buffered Saline, 500 ml (P32060-500.0)
- RPI Potassium Phosphate Monobasic, 3kg (P41225-3000.0)
- RPI PBS 1X Solution, 500 ML (P10400-500.0)
- RPI Peptone, Powder, 500g (P20240-500.0)
- RPI Phosphate Buffered Saline, 1X Solution, 4.5ml Pre-Filled Tubes, Sterile, 36 Tubes, 10ml Tube Size (P10900-36.0)
- SPECTRUM Potassium Iodide, Granular, FCC, 500g (P1344-500GM10)
- Rpi Chemicals Starting with P