Shop All Chemicals Starting with P
Rpi
Putrescine, Dihydrochloride, 100g, Powder
Mfr # P41040-100.0
Zoro # G103560804
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Powder
- Storage Temp. Room Temperature
- Solubility Water
- Container Material Plastic
- Product Type Putrescine, Dihydrochloride (1,4-Diaminobutane)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # P41040-100.0
- Zoro # G103560804
- UPC # N
- Country of Origin China
- Category Chemicals Starting with P
Dimensions
Container Size | 100 g |
Details
Form | Powder |
Storage Temp. | Room Temperature |
Solubility | Water |
Container Material | Plastic |
Item | Putrescine, Dihydrochloride (1,4-Diaminobutane) |
Product Type | Putrescine, Dihydrochloride (1,4-Diaminobutane) |
Shelf Life | 18 mo |
Description
Putrescine, Dihydrochloride (1,4-Diaminobutane), Container Size 100 g, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINDRIP CONNECTOR PIPE-TEE 1/2"" (R333CT)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 1mL, Pk12 (5PTE3)
- SCOTCH Tan Freezer Tape 1 pk (178)
- UNITED SCIENTIFIC Test Tube Rack, Stainless Steel (TTRSS25)
- RPI Potassium Hydroxide, 5kg (P44000-5000.0)
- RPI Pyridoxine Hydrochloride, 50g (P50240-50.0)
- RPI Potassium Phosphate Monobasic, 500g (P41200-500.0)
- RPI Potassium Phosphate Monobasic, 3kg (P41225-3000.0)
- RPI Potassium Chloride, 500 G (P41000-500.0)
- RPI Peptone, Powder, 5kg (P20240-5000.0)
- Rpi Chemicals Starting with P