Shop All Reagents and Refills
Rpi
Potassium Sulfate, 500 G
Mfr # P47000-500.0
Zoro # G704974642
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # P47000-500.0
- Zoro # G704974642
- Country of Origin India
- Category Reagents and Refills
Description
CAS Number: 7778-80-5
Molecular Weight: 174.26
Chemical Formula: K2O4S
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Assay: 99.0 %
Calcium (Ca): 0.01 %
Chloride: 0.001 %
Heavy Metals: 5 ppm
Insoluble Material: 0.01 %
Iron: 5 ppm
Magnesium (Mg): 0.005 %
Nitrogen Compounds: 5 ppm
pH: 5.5 - 8.5
Sodium (Na): 0.02 %
Shipping Weight: 1.25 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 174.26
Chemical Formula: K2O4S
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Assay: 99.0 %
Calcium (Ca): 0.01 %
Chloride: 0.001 %
Heavy Metals: 5 ppm
Insoluble Material: 0.01 %
Iron: 5 ppm
Magnesium (Mg): 0.005 %
Nitrogen Compounds: 5 ppm
pH: 5.5 - 8.5
Sodium (Na): 0.02 %
Shipping Weight: 1.25 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Vial, Clear, 1mL, Neck Size 13-425, PK12 (W986254NG)
- SP SCIENCEWARE Funnel, Long Stem, 70mm, Polypropylene, PK6 (F14671-0000)
- SP SCIENCEWARE Autoclave Bags, 24x30 in, PK100 (H13185-2430)
- ZORO SELECT Stopper Assortment, Black, Natural Rubber (RSTPK2)
- RPI Sodium Bicarbonate, 1kg (S22060-1000.0)
- RPI Lithium Chloride, 500g (L45000-500.0)
- RPI Amygdalin, 5 G (A20150-5.0)
- RPI Bile Salts #3, 25 G (B11750-25.0)
- RPI Proteinase K, 50 MG (P50220-0.05)
- RPI Mineral Oil [Paraffin], Light, Laboratory Grade, 4L (M95500-4000.0)
- RPI D-Pantothenic Acid, 100 G (P55650-100.0)
- Rpi Reagents and Refills