Shop All Chemicals Starting with P
Rpi
Potassium Phosphate, Monobasic, ACS Grade, 100 G
Mfr # P41200-100.0
Zoro # G904974626
$25.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # P41200-100.0
- Zoro # G904974626
- Country of Origin United States
- Category Chemicals Starting with P
Description
CAS Number: 7778-77-0
Molecular Weight: 136.1
Chemical Formula: KH2PO4
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Odor: Odorless
pH (5% Solution): 4.1 - 4.5
Insoluble Matter: 0.01 %
Loss on Drying: 0.2 %
Chloride (Cl): 0.001 %
Sulfate: 0.003 %
Heavy Metals: 0.001 %
Iron: 0.002 %
Sodium (Na): 0.005 %
Assay: 99.0 %
Grade: ACS
BSE/TSE Free: BSE/TSE Free
Non Animal Origin: Non Animal Origin
Country of Origin: Report
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 136.1
Chemical Formula: KH2PO4
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Odor: Odorless
pH (5% Solution): 4.1 - 4.5
Insoluble Matter: 0.01 %
Loss on Drying: 0.2 %
Chloride (Cl): 0.001 %
Sulfate: 0.003 %
Heavy Metals: 0.001 %
Iron: 0.002 %
Sodium (Na): 0.005 %
Assay: 99.0 %
Grade: ACS
BSE/TSE Free: BSE/TSE Free
Non Animal Origin: Non Animal Origin
Country of Origin: Report
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-00180G)
- LOVIBOND Phenol Red Rapid Tablets (511790BT)
- QORPAK Jar, 32 oz, 120-400, PK60 (PLC-07197)
- CORNING PYREX Round Media Storage Bottles with G (1395-1L)
- RPI Phosphate Buffered Saline, 5 L (P32060-5000.0)
- RPI Potassium Chloride, 500 G (P41000-500.0)
- RPI Phosphate Buffered Saline, 4x4L (P32060-4x4L)
- RPI Phosphate Buffered Saline, 1X Solution, 4.5ml Pre-Filled Tubes, Sterile, 36 Tubes, 10ml Tube Size (P10900-36.0)
- RPI PBS 1X Solution, 500 ML (P10400-500.0)
- RPI Penicillin/Streptomycin/Glutamine, 50mL (P93570-50.0)
- RPI Putrescine, Dihydrochloride, 100g, Powder (P41040-100.0)
- Rpi Chemicals Starting with P