Shop All Chemicals Starting with P
Rpi
Potassium Iodide, 100 G
Mfr # P45000-100.0
Zoro # G304974622
Free Shipping & Returns
$80.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # P45000-100.0
- Zoro # G304974622
- Country of Origin India
- Category Chemicals Starting with P
Description
CAS Number: 7681-11-0
Molecular Weight: 166
Chemical Formula: KI
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White or almost white crystalline powder
Assay (Anhydrous): 99 - 100.5 %
Heavy Metals: 10 ppm
Iodate: 4 ppm
Sulfate: 150 ppm
Iron (Fe): 20 ppm
pH: Report
Loss on Drying: 1.0 %
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 166
Chemical Formula: KI
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White or almost white crystalline powder
Assay (Anhydrous): 99 - 100.5 %
Heavy Metals: 10 ppm
Iodate: 4 ppm
Sulfate: 150 ppm
Iron (Fe): 20 ppm
pH: Report
Loss on Drying: 1.0 %
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Refractometer, Brix, 0-32 Pct, +/-0.2 Pct (REF113ATC)
- AMSCOPE Fiber Optic Single Gooseneck Attachment for Illuminator (FB-SL)
- EMD PH Strip, 6.5 to 10.0 pH, PK600 (EMD 1.09543.0007)
- MENDA Bottle, 106.7 mm H, Blue, 53.98 mm Dia (35594)
- RPI Peptone, Powder, 5kg (P20240-5000.0)
- RPI Potassium Chloride, ACS Grade, 500g (P41025-500.0)
- RPI Potassium Hydroxide, 1kg (P44000-1000.0)
- RPI Potassium Chloride, 500 G (P41000-500.0)
- RPI Phosphate Buffered Saline, 5 L (P32060-5000.0)
- RPI Peptone, Water, 500g (P20300-500.0)
- RPI Phosphate Buffered Saline, 500 ml (P32060-500.0)
- Rpi Chemicals Starting with P