Shop All Chemicals Starting with P
Rpi
Potassium Chloride, ACS Grade, 500g
Mfr # P41025-500.0
Zoro # G703560723
product price: $42.49
/ea
$42.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Potassium Chloride/ACS Grade
- Form Powder
- Purity Greater Than 95%
- Shelf Life 18 mo
- Storage Temp. Room Temperature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # P41025-500.0
- Zoro # G703560723
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Container Size | 500 g |
Details
Item | Potassium Chloride/ACS Grade |
Product Type | Potassium Chloride/ACS Grade |
Form | Powder |
Purity | Greater Than 95% |
Shelf Life | 18 mo |
Storage Temp. | Room Temperature |
Description
Potassium Chloride/ACS Grade, Purity Greater Than 95 Percent, Container Size 500 g, Form Powder, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 32 oz, PK12 (GLC-01732)
- LAMOTTE Test Strip, Chlorine Dioxide, PK50 (2999LR)
- AMSCOPE 144 LED Four-Zone Microscope Ring Light with Adapter (LED-144A)
- A2Z SCILAB PVC Handle Lab Spatula, 5" Blade, 0.9" Wide Blade, 9.08" Total Length (A2Z-ZR140)
- RPI Peptone, Powder, 500g (P20240-500.0)
- RPI Potassium Phosphate Monobasic, 3kg (P41225-3000.0)
- RPI Phosphate Buffered Saline, 1X Solution, 4.5ml Pre-Filled Tubes, Sterile, 36 Tubes, 10ml Tube Size (P10900-36.0)
- RPI Putrescine, Dihydrochloride, 1g, Powder (P41040-1.0)
- RPI Polyethylene Glycol (PEG 1000), 1kg (P48050-1000.0)
- RPI PBS, 10X Powder Concentrate, 10 L (P32200-10000.0)
- RPI Pyridoxine Hydrochloride, 50g (P50240-50.0)
- Rpi Chemicals Starting with P