Shop All Chemicals Starting with P
Rpi
Potassium Chloride, 5kg
Mfr # P41000-5000.0
Zoro # G103559754
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 kg
- Molecular Weight 74.6
- CAS Number 7447-40-7
- Product Type Potassium Chloride
- Solubility Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # P41000-5000.0
- Zoro # G103559754
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Container Size | 5 kg |
Details
Molecular Weight | 74.6 |
Item | Potassium Chloride |
CAS Number | 7447-40-7 |
Product Type | Potassium Chloride |
Solubility | Water |
Chemical Formula | KCI |
Storage Temp. | Room Temperature |
Shelf Life | 18 mo |
Form | Powder |
Purity | Greater Than 95% |
Description
Potassium Chloride, CAS Number 7447-40-7, Purity Greater Than 95 Percent, Container Size 5 kg, Form Powder, Molecular Weight 74.6, Solubility Water, Storage Temp. Room Temperature, Chemical Formula KCI, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3B SCIENTIFIC pH - Indicator Test Sticks, pH 0-14 (1003794)
- LAB SAFETY SUPPLY Swab, Polyester, Flex Tip PK100 (22CW79)
- ARGOS TECHNOLOGIES Freezer Rack, Drawer 4in x 4in (RD442A)
- POLYSCIENCE Algaecide (004-300040)
- RPI Phosphate Buffered Saline, 1X Solution, 4.5ml Pre-Filled Tubes, Sterile, 36 Tubes, 10ml Tube Size (P10900-36.0)
- RPI Protein Gel-Loading Dye for SDS-PAGE, 2X, 5 ML (P18100-5.0)
- RPI Peptone, Powder, 500g (P20240-500.0)
- RPI Potassium Hydroxide, 1kg (P44000-1000.0)
- RPI Peptone, Water, 500g (P20300-500.0)
- RPI PBS, 10X Powder Concentrate, 10 L (P32200-10000.0)
- SPECTRUM Progesterone, Micronized Pwdr, USP, 100g (P1834-100GM)
- Rpi Chemicals Starting with P