Shop All Chemicals Starting with P
Rpi
Polyethylene Glycol (PEG 1000), 1kg
Mfr # P48050-1000.0
Zoro # G003560799
$50.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Solid
- Container Material Plastic
- Storage Temp. Room Temperature
- Shelf Life 18 mo
- Product Type Polyethylene Glycol (PEG 1000)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # P48050-1000.0
- Zoro # G003560799
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Container Size | 1 kg |
Details
Form | Solid |
Container Material | Plastic |
Item | Polyethylene Glycol (PEG 1000) |
Storage Temp. | Room Temperature |
Shelf Life | 18 mo |
Product Type | Polyethylene Glycol (PEG 1000) |
Solubility | Water |
Description
Polyethylene Glycol (PEG 1000), Container Size 1 kg, Solubility Water, Form Solid, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 40X to 2000X Binocular LED Compound Microscope, 5MP Digital Eyepiece (B490B-LED-E5)
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid 0.12N, 60 mL (SA9555-B)
- KIMBLE CHASE Boston Bottle, 500mL, PK12 (5121628V-26)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102R)
- RPI Peptone, Water, 500g (P20300-500.0)
- RPI Phosphate Buffered Saline, 500 ml (P32060-500.0)
- RPI PBS, 10X Powder Concentrate, 10 L (P32200-10000.0)
- RPI Pyridoxine Hydrochloride, 50g (P50240-50.0)
- RPI Potassium Chloride, 500 G (P41000-500.0)
- RPI Polymixin B Sulfate, 1g (P40160-1.0)
- SPECTRUM Propylene Oxide, 500mL (E0016-500ML)
- Rpi Chemicals Starting with P