Shop All Reagents and Refills
Rpi
PMSF, 1 G
Mfr # P20270-1.0
Zoro # G604974568
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # P20270-1.0
- Zoro # G604974568
- Country of Origin China
- Category Reagents and Refills
Description
Irreversible serine protease inhibitor of chymotrypsin, kallikrein, papain, subtilisin, thrombin and trypsin. Working Conentration: 0.1-1.0mM.
Common Name: Phenylmethylsulfonyl fluoride
CAS Number: 329-98-6
Molecular Weight: 174.2
Chemical Formula: C7H7FO2S
Solubility: Chloroform, diethyl ether
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Needle - Like Crystal
Loss on Drying: 0.5 %
Melting Point: 91.0 - 94.0 oC
Purity (GC): 98.5 %
Solubility: Clear, Colorless Solution in Chloroform and Diethyl Ether
TLC Spot: One Spot
Shipping Weight: 0.1199 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Common Name: Phenylmethylsulfonyl fluoride
CAS Number: 329-98-6
Molecular Weight: 174.2
Chemical Formula: C7H7FO2S
Solubility: Chloroform, diethyl ether
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Needle - Like Crystal
Loss on Drying: 0.5 %
Melting Point: 91.0 - 94.0 oC
Purity (GC): 98.5 %
Solubility: Clear, Colorless Solution in Chloroform and Diethyl Ether
TLC Spot: One Spot
Shipping Weight: 0.1199 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Whatman Filter Papers, Grade 201, PK100 (5201-150)
- A2Z SCILAB Cement Spatula #24 (A2Z-ZR734)
- BERKSHIRE Swab, 125mm, Foam, Rigid Tip, PK100 (LTC125.5)
- WHATMAN Grade GF/D Glass Microfiber Filte, PK100 (1823-047)
- RPI Citric Acid, ACS Grade, 5 KG (C34525-5000.0)
- RPI Sodium Bicarbonate, 1kg (S22060-1000.0)
- RPI Bovine Serum Albumin Solution, 20mg/ml, 1 ML (A20950-1.0)
- RPI D-(+)-Trehalose Dihydrate, 250 G (T82000-250.0)
- RPI Albumin, Bovine Fraction V, 500 G (A30075-500.0)
- RPI Ethidium Bromide, Powder, 5 G (E71800-5.0)
- RPI Sodium Chloride, ACS, 25 KG (S23025-25000.0)
- Rpi Water Quality Testing