Shop All Chemicals Starting with P
Rpi
Phosphate Buffered Saline, 500 ml
Mfr # P32060-500.0
Zoro # G904974633
product price: $32.49
/ea
$32.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # P32060-500.0
- Zoro # G904974633
- Country of Origin United States
- Category Chemicals Starting with P
Description
Phosphate Buffered Saline is a buffer solution commonly used in biological research. PBS has many uses because it is isotonic and non-toxic to most cells. These uses include substance dilution and cell container rinsing. Ready to use sterile 10X solution.
Common Name: Phosphate Buffered Saline 10X Solution
CAS Number: 7732-18-5; 7647-14-5; 7447-40-7; 7558-79-4; 7778-77-0
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear and Colorless Solution
Composition: Sodium Chloride: 1.37M, Potassium Chloride: 0.027M, Phosphate Buffer: 0.12M
Method: Prepared in 18.2 megaohams-cm 1 water and filtered through 1 micron filter
pH (1X Solution): 7.2 - 7.6
pH (10X Solution): 6.8 - 7.2
Shipping Weight: 0.25 lbs
Shipping Dimensions: 7.00 x 3.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Common Name: Phosphate Buffered Saline 10X Solution
CAS Number: 7732-18-5; 7647-14-5; 7447-40-7; 7558-79-4; 7778-77-0
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear and Colorless Solution
Composition: Sodium Chloride: 1.37M, Potassium Chloride: 0.027M, Phosphate Buffer: 0.12M
Method: Prepared in 18.2 megaohams-cm 1 water and filtered through 1 micron filter
pH (1X Solution): 7.2 - 7.6
pH (10X Solution): 6.8 - 7.2
Shipping Weight: 0.25 lbs
Shipping Dimensions: 7.00 x 3.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANALYTIK JENA Compact UV Lamp, 365 NM (353062)
- UNITED SCIENTIFIC Media/Storage Bottle, 10000 mL (BM10000)
- DEFELSKO Adhesive Patch, 50.0 x 50.0mm, PK25 (SSTPATCHD25)
- GLOBE SCIENTIFIC Airtight Container, 120mL, 300 Pack (6527)
- RPI PBS 1X Solution, 500 ML (P10400-500.0)
- RPI Polyethylene Glycol (PEG 1000), 1kg (P48050-1000.0)
- RPI Potassium Phosphate Monobasic, 1kg (P41200-1000.0)
- RPI Polymixin B Sulfate, 1g (P40160-1.0)
- RPI Protein Gel-Loading Dye for SDS-PAGE, 2X, 5 ML (P18100-5.0)
- RPI Peptone, Powder, 500g (P20240-500.0)
- RPI Phosphate Buffered Saline, 1X Solution, 4.5ml Pre-Filled Tubes, Sterile, 36 Tubes, 10ml Tube Size (P10900-36.0)
- Rpi Chemicals Starting with P