Shop All Chemicals Starting with P
Rpi
Phosphate Buffered Saline, 1X Solution, 1.0ml Pre-Filled Tubes, Sterile, 36 Tubes, 4.5ml Tube Size
Mfr # P10450-36.0
Zoro # G504974583
Free Shipping & Returns
$156.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # P10450-36.0
- Zoro # G504974583
- Country of Origin United States
- Category Chemicals Starting with P
Description
Ready to use sterile 1X solution, supplied in sterile pre-filled screw cap tubes. Phosphate Buffered Saline is a buffer solution commonly used in biological research. PBS has many uses because it is isotonic and non-toxic to most cells. Each tube contains 1.0 ml PBS 1X Sterile Solution, packaged in a sealed white cardboard freezer box with a 6 x 6 divider. PBS is supplied in 4.5 ml screw cap tubes that are 3.5 €œ high (cap on). Each case holds 36 pre-filled tubes. Convenient 1.0 ml of PBS per tubeSterile36 x 1.0 ml
Common Name: Phosphate Buffered Saline 1X Sterile Solution
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear Solution
pH: 7.25 - 7.55
Sterility: Filtered through 0.22 m filter; Autoclaved 15 min @121C
Shipping Weight: 1 lbs
Shipping Dimensions: 6.00 x 6.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Common Name: Phosphate Buffered Saline 1X Sterile Solution
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear Solution
pH: 7.25 - 7.55
Sterility: Filtered through 0.22 m filter; Autoclaved 15 min @121C
Shipping Weight: 1 lbs
Shipping Dimensions: 6.00 x 6.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH DI High Capacity Cartridge, 2.5 x 20 in. (AF-20-4223)
- SCIENSCOPE Focus Mount For All Microscopes (SB-AB-SZ)
- WHEATON Ring Handle, Without Luer Lock, 2mL (W852002)
- MEDEGEN MEDICAL PRODUCTS Pitcher Insulated w/Straw, Gray, PK48 (H207-11)
- RPI Potassium Phosphate Monobasic, 1kg (P41200-1000.0)
- RPI Peptone, Powder, 1kg (P20240-1000.0)
- RPI PBS 1X Solution, 500 ML (P10400-500.0)
- RPI Peptone, Water, 1kg (P20300-1000.0)
- RPI Peptone, Water, 500g (P20300-500.0)
- RPI Potassium Chloride, 500 G (P41000-500.0)
- SPECTRUM Potassium Iodide, Granular, FCC, 500g (P1344-500GM10)
- Rpi Chemicals Starting with P