Shop All Chemicals Starting with P
Rpi
Peptone, Water, 1kg
Mfr # P20300-1000.0
Zoro # G203560551
Free Shipping & Returns
$113.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Purity Greater Than 95%
- Storage Temp. Room Temperature
- Solubility Water
- Container Size 1 kg
- Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # P20300-1000.0
- Zoro # G203560551
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Container Size | 1 kg |
Details
Purity | Greater Than 95% |
Storage Temp. | Room Temperature |
Item | Peptone/Water |
Solubility | Water |
Form | Powder |
Product Type | Peptone/Water |
Shelf Life | 18 mo |
Description
Peptone/Water, Purity Greater Than 95 Percent, Container Size 1 kg, Form Powder, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Spray Bottles, PET, 8 oz, PK12 (UNSBOT-8OZ-PK/12)
- QORPAK Lab Paint Can, 1/4 Pint, Tinplate, PK48 (MET-03086)
- QORPAK Green Thermoset Cap, F217 N Ptfe Liner, (272492)
- LABEXACT Nylon Syringe Filters 0.45, PK100 (12K961)
- RPI Potassium Phosphate, Monobasic, ACS Grade, 100 G (P41200-100.0)
- RPI Putrescine, Dihydrochloride, 25g, Powder (P41040-25.0)
- RPI Potassium Iodide, 100 G (P45000-100.0)
- RPI Protein Gel-Loading Dye for SDS-PAGE, 2X, 5 ML (P18100-5.0)
- RPI PBS 1X Solution, 500 ML (P10400-500.0)
- RPI Penicillin/Streptomycin/Glutamine, 50mL (P93570-50.0)
- SPECTRUM K Iodide, 10 Pct (w/v) Aqs Sltn, 500mL, Gls (P-432-500MLGL)
- Rpi Chemicals Starting with P