Shop All Chemicals Starting with P
Rpi
Penicillin G, Sodium Salt, 25g
Mfr # P93000-25.0
Zoro # G403560498
product price: $40.65
/ea
$40.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Purity Greater Than 99%
- Chemical Formula C16H17N2NaO4S
- Molecular Weight 356.4
- Product Type Penicillin G, Sodium Salt
- Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # P93000-25.0
- Zoro # G403560498
- UPC # N
- Country of Origin China
- Category Chemicals Starting with P
Dimensions
Container Size | 25 g |
Details
Purity | Greater Than 99% |
Chemical Formula | C16H17N2NaO4S |
Molecular Weight | 356.4 |
Item | Penicillin G, Sodium Salt |
Product Type | Penicillin G, Sodium Salt |
Form | Powder |
Storage Temp. | 2 Degrees to 8 Degrees C |
Shelf Life | 18 mo |
Solubility | Water |
CAS Number | 69-57-8 |
Description
Penicillin G, Sodium Salt, CAS Number 69-57-8, Purity Greater Than 99 Percent, Container Size 25 g, Form Powder, Molecular Weight 356.4, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C16H17N2NaO4S, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 39mm, Rubber, Black (14-1H)
- 3B SCIENTIFIC Stainless Steel Rod 12mm x 1500mm (1002937)
- AQUAPHOENIX SCIENTIFIC Test KitCombination, Boiler/cooling Water (TK6245-Z)
- AMSCOPE Stereo Microscope Focus Block with 84mm Collar and 5/8in Mounting Pin (FR-HGA3-84)
- RPI Polymixin B Sulfate, 1g (P40160-1.0)
- RPI Peptone, Powder, 5kg (P20240-5000.0)
- RPI Potassium Chloride, 500 G (P41000-500.0)
- RPI Pyridoxine Hydrochloride, 50g (P50240-50.0)
- RPI Potassium Iodide, 100 G (P45000-100.0)
- RPI PBS, 10X Powder Concentrate, 1 L (P32200-1000.0)
- SPECTRUM K Sorbate, Pwdr, FCC, 2.5kg (P1408-2.5KG)
- Rpi Chemicals Starting with P