Shop All Chemicals Starting with P
Rpi
Penicillin G, Sodium Salt, 100g
Mfr # P93000-100.0
Zoro # G903560127
Free Shipping & Returns
$97.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 69-57-8
- Product Type Penicillin G, Sodium Salt
- Container Size 100 g
- Purity Greater Than 99%
- Shelf Life 18 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # P93000-100.0
- Zoro # G903560127
- UPC # N
- Country of Origin China
- Category Chemicals Starting with P
Dimensions
Container Size | 100 g |
Details
CAS Number | 69-57-8 |
Product Type | Penicillin G, Sodium Salt |
Purity | Greater Than 99% |
Shelf Life | 18 mo |
Chemical Formula | C16H17N2NaO4S |
Molecular Weight | 356.4 |
Storage Temp. | 2 Degrees to 8 Degrees C |
Form | Powder |
Item | Penicillin G, Sodium Salt |
Solubility | Water |
Description
Penicillin G, Sodium Salt, CAS Number 69-57-8, Purity Greater Than 99 Percent, Container Size 100 g, Form Powder, Molecular Weight 356.4, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C16H17N2NaO4S, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Wide, 2 Oz, Cylinder, HDPE, PK48 (PLC-03393)
- VEE GEE API ASTM Hydrometer w/Thermometer (6753HTS)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Green (6FAU3)
- LAMOTTE Test Strip, Free Chlorine, PK50 (3031)
- RPI Peptone, Powder, 1kg (P20240-1000.0)
- RPI Potassium Phosphate Monobasic, 500g (P41200-500.0)
- RPI Putrescine, Dihydrochloride, 25g, Powder (P41040-25.0)
- RPI Potassium Hydroxide, 1kg (P44000-1000.0)
- RPI Peptone, Water, 1kg (P20300-1000.0)
- RPI Potassium Chloride, 5kg (P41000-5000.0)
- RPI Phosphate Buffered Saline, 500 ml (P32060-500.0)
- Rpi Chemicals Starting with P