Shop All Reagents and Refills
Rpi
PEG 8000, 25 KG
Mfr # P48080-25000.0
Zoro # G604974612
Free Shipping & Returns
$1,079.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # P48080-25000.0
- Zoro # G604974612
- Country of Origin United States
- Category Reagents and Refills
Description
Ultrapure white crystals for molecular biology applications such as precipitation of DNA, nucleic acids, hybridization and fusion of mammalian cells.Melting Point: 55°-60°C
Common Name: Polyethylene Glycol 8000
CAS Number: 25322-68-3
Molecular Weight: 7,000 to 9,000
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White waxy powder
Color, PTCO: 18
Molecular Weight: 7000 - 9000 g/mol
pH (5% in water): 4.5 - 7.5
Suspended Matter: Pass
Viscosity: 700 - 900 Centi Stokes
Water: 1.00 %
Shipping Weight: 59.9999 lbs
Shipping Dimensions: 13.50 x 13.50 x 15.50
Research or further manufacturing use only, not for food or drug use.
Common Name: Polyethylene Glycol 8000
CAS Number: 25322-68-3
Molecular Weight: 7,000 to 9,000
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White waxy powder
Color, PTCO: 18
Molecular Weight: 7000 - 9000 g/mol
pH (5% in water): 4.5 - 7.5
Suspended Matter: Pass
Viscosity: 700 - 900 Centi Stokes
Water: 1.00 %
Shipping Weight: 59.9999 lbs
Shipping Dimensions: 13.50 x 13.50 x 15.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CP LAB SAFETY. Wheaton® 4ML Solid Top Amber Vials in a box, PTFE /Rubber Liner, Case of 144 (W224682)
- MEMMERT Oven, Forced Air, 26.4 cu. ft. Cap., 33.7A (UF 750, 3x208v)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 500mL (785-127)
- QORPAK Bottle, 4 oz, PK24 (GLC-01642)
- RPI Glycerol Gel-Loading Dye, 5X (Contains 30% Glycerol), 5 ML (G61000-5.0)
- RPI DL-Thioctic Acid, 1 G (T18600-1.0)
- RPI Distilled Water, Lab Reagent Grade, 4L (W20525-4000.0)
- RPI Amygdalin, 5 G (A20150-5.0)
- RPI Thimerosal, 100 G (T21040-100.0)
- RPI EDTA 0.5M Solution pH 8.0, 100 ML (E14000-100.0)
- LOVIBOND Phenol Red Rapid Tablets (511792BT)
- Rpi Reagents and Refills