Shop All Chemicals Starting with P
Rpi
PBS, 10X Powder Concentrate, 10 L
Mfr # P32200-10000.0
Zoro # G504974644
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # P32200-10000.0
- Zoro # G504974644
- Country of Origin United States
- Category Chemicals Starting with P
Description
CAS Number: 7778-77-0; 7447-40-7; 7558-79-4; 7647-14-5
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Granular Powder
Chloride: 0.136 - 0.144 moles/liter
Conductivity @ 25 oC: 14000 - 17800 μomhos/cm
DNase, RNase, protease: Not Detected
pH (10X Solution): 6.7 - 6.9
pH (1 X Solution): 7.3 - 7.5
Solubility: Pass Test (9.89%)
Seal Integrity Testing: Pass Test
Shipping Weight: 2.31 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Granular Powder
Chloride: 0.136 - 0.144 moles/liter
Conductivity @ 25 oC: 14000 - 17800 μomhos/cm
DNase, RNase, protease: Not Detected
pH (10X Solution): 6.7 - 6.9
pH (1 X Solution): 7.3 - 7.5
Solubility: Pass Test (9.89%)
Seal Integrity Testing: Pass Test
Shipping Weight: 2.31 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACUMEDIA UVM Modified Listeria Enrichment Broth (7409-10kg)
- ADVANTECH Sieve, 1-3/4", B/S, 12 In, Inter Ht (1-3/4"BS12I)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 2mL (229202B)
- DIGI-SENSE Precalibrated Pen Style Digital Pocket T (20250-33)
- RPI Peptone, Water, 1kg (P20300-1000.0)
- RPI Peptone, Powder, 500g (P20240-500.0)
- RPI Polyethylene Glycol (PEG 1000), 1kg (P48050-1000.0)
- RPI Potassium Hydroxide, 5kg (P44000-5000.0)
- RPI Penicillin/Streptomycin/Glutamine, 50mL (P93570-50.0)
- RPI Pyridoxine Hydrochloride, 50g (P50240-50.0)
- RPI Potassium Chloride, 5kg (P41000-5000.0)
- Rpi Chemicals Starting with P