Shop All Chemicals Starting with O
Rpi
Orchimax without Activated Charcoal Powder, 10 L
Mfr # O20057-10.0
Zoro # G304972420
product price: $65.15
/ea
$65.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # O20057-10.0
- Zoro # G304972420
- Country of Origin Netherlands
- Category Chemicals Starting with O
Description
Package contains 25.3g of powder to make 1 liter of medium.
Common Name: Orchid Maintenance Medium
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Ammonium Nitrate: 825.0 mg/l
Calcium Chloride Anhydrous: 166.0 mg/l
Magnesium Sulfate Anhydrous: 90.4 mg/l
Kaiser Micro Elements: 1089.2 mg/l
Gamborg B5 Vitamin Mixture: 112.0 mg/l
MES: 1000.0 mg/l
Sucrose Pulv: 20.0 g/l
tryptone: 2.0 g/l
Shipping Weight: 0.125 lbs
Shipping Dimensions: 2.00 x 3.88 x 2.00
Research or further manufacturing use only, not for food or drug use.
Common Name: Orchid Maintenance Medium
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Ammonium Nitrate: 825.0 mg/l
Calcium Chloride Anhydrous: 166.0 mg/l
Magnesium Sulfate Anhydrous: 90.4 mg/l
Kaiser Micro Elements: 1089.2 mg/l
Gamborg B5 Vitamin Mixture: 112.0 mg/l
MES: 1000.0 mg/l
Sucrose Pulv: 20.0 g/l
tryptone: 2.0 g/l
Shipping Weight: 0.125 lbs
Shipping Dimensions: 2.00 x 3.88 x 2.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Autoclave Bags, 24x30 in, PK100 (H13185-2430)
- GLOBE SCIENTIFIC Beaker, 5mL, Disposable, Ps, PK1000 (3601)
- JORVET Soda Lime, 5 Gallon (J0553B)
- WHATMAN Grade 113 Qualitative Filter Pape, PK100 (1113-110)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- RPI Oxytetracycline Hydrochloride, 25g (O20020-25.0)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- Rpi Chemicals Starting with O