Shop All Chemicals Starting with O
Rpi
Orange-G Loading Dye 6X Solution, 25 ML
Mfr # O21200-25.0
Zoro # G304972574
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # O21200-25.0
- Zoro # G304972574
- Country of Origin China
- Category Chemicals Starting with O
Description
6X Concentrated loading dye for molecular biology applications.
CAS Number: 7732-18-5, 56-81-5, 1936-15-8
Chemical Formula: Orange G (0.3%), Glycerol (40%) in sterile deionized water.
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Orange Liquid
Concentration: 0.3 %
Sterility: Pass Test
Shipping Weight: 0.2401 lbs
Shipping Dimensions: 2.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
CAS Number: 7732-18-5, 56-81-5, 1936-15-8
Chemical Formula: Orange G (0.3%), Glycerol (40%) in sterile deionized water.
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Orange Liquid
Concentration: 0.3 %
Sterility: Pass Test
Shipping Weight: 0.2401 lbs
Shipping Dimensions: 2.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 128 oz, PK4 (GLC-01882)
- INDUSTRIAL TEST SYSTEMS Test Strips, Silver, 50-1000ppb (480045)
- AQUAPHOENIX SCIENTIFIC Caustic Kit, 1 Drop- 0.1Prct Caustic/10mL (TK3000-Z)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110471)
- RPI Oxytetracycline Hydrochloride, 25g (O20020-25.0)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- Rpi Chemicals Starting with O