Shop All Chemicals Starting with N
Rpi
Nonidet, 100 ML
Mfr # N59000-100.0
Zoro # G204972476
product price: $60.19
/ea
$60.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # N59000-100.0
- Zoro # G204972476
- Country of Origin United States
- Category Chemicals Starting with N
Description
Laboratory reagent grade. Nonidet P-40 is a nonionic, non-denaturing detergent.
CAS Number: 9002-93-1
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Color, APHA: 100
Moisture: 0.50 %
Cloud Pt (1% in H2O): 63.0 - 67.0 oC
Shipping Weight: 0.47 lbs
Shipping Dimensions: 2.00 x 4.63 x 2.00
Research or further manufacturing use only, not for food or drug use.
CAS Number: 9002-93-1
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Color, APHA: 100
Moisture: 0.50 %
Cloud Pt (1% in H2O): 63.0 - 67.0 oC
Shipping Weight: 0.47 lbs
Shipping Dimensions: 2.00 x 4.63 x 2.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW089H)
- MENDA Bottle, 106.7 mm H, Blue, 53.98 mm Dia (35594)
- HUMBOLDT Sodium Hexametaphosphate, 1 lb (5ZPZ6)
- GLAS-COL Voltage Dimmer (104A PL120)
- RPI Nitrilotriacetic Acid, ACS Grade, 100 G (N46000-100.0)
- RPI NP-40 Lysis High Salt Buffer Solution, 250 ML (N32000-250.0)
- RPI Nystatin, 10g (N82020-10.0)
- RPI Nystatin, 5g (N82020-5.0)
- RPI Neomycin Sulfate, 100g (N20040-100.0)
- RPI Neutral Red, Dye, 100g (N22400-100.0)
- LABCHEM CHEMICAL NITRIC ACID 10PCT V/V 1L (LC177302)
- Rpi Chemicals Starting with N