Shop All Chemicals Starting with N
Rpi
Nitrilotriacetic Acid, ACS Grade, 100 G
Mfr # N46000-100.0
Zoro # G604972465
product price: $38.15
/ea
$38.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # N46000-100.0
- Zoro # G604972465
- Country of Origin China
- Category Chemicals Starting with N
Description
Nitrilotriacetic Acid is a chelating and sequestering agent. A builder in synthetic detergents.WARNING! This product can expose you to Nitrilotriacetic Acid, a chemical which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
CAS Number: 139-13-9
Molecular Weight: 191.14 g/mol
Chemical Formula: C6H9NO6
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Assay: 98 %
Identification (melting point): 225 - 230 C
Shipping Weight: 0.19 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.
CAS Number: 139-13-9
Molecular Weight: 191.14 g/mol
Chemical Formula: C6H9NO6
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Assay: 98 %
Identification (melting point): 225 - 230 C
Shipping Weight: 0.19 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Dipslide, TTC/E.COLI, Coliforms/TVC, PK10 (56B010510)
- LAXCO Analog Refractometer, Brix, 1in.H, 1in.dia, (RHB-32ATC)
- WHATMAN Whatman Qualitative Filter Papers, PK100 (1002-125)
- UNITED SCIENTIFIC Wash Bottle, Ldpe, 1000Ml, PK 6 (36604)
- RPI Nystatin, 5g (N82020-5.0)
- RPI Nematode Growth Medium (NGM), 500g (N81800-500.0)
- RPI Nystatin, 10g (N82020-10.0)
- RPI NP-40 Lysis High Salt Buffer Solution, 250 ML (N32000-250.0)
- RPI Neomycin Sulfate, 100g (N20040-100.0)
- RPI Nutrient Broth, 500g (N15100-500.0)
- TCI AMERICAS Nitromethane, 500ML, CAS 75-52-5 (N0239-500ML)
- Rpi Chemicals Starting with N