Shop All Chemicals Starting with O
Rpi
n-Octylglucoside, 100 G
Mfr # N02007-100.0
Zoro # G604972441
product price: $3,346.99
/ea
Free Shipping & Returns
$3,346.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # N02007-100.0
- Zoro # G604972441
- Country of Origin Italy
- Category Chemicals Starting with O
Description
Non-ionic detergent for the solubilization and isolation of membrane bound proteins.
Common Name: n-Octyl-Î2-D-glucopyranoside
CAS Number: 29836-26-8
Molecular Weight: 292.4
Chemical Formula: C14H28O6
Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White Powder
1-Octanol: 0.05 %
Absorbance (100 mM, 280nm): 0.1
Purity: 99 %
Solubility (100mg/ml in H2O): Pass Test
Specific Rotation: -32 to -29
Shipping Weight: 0.31 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Common Name: n-Octyl-Î2-D-glucopyranoside
CAS Number: 29836-26-8
Molecular Weight: 292.4
Chemical Formula: C14H28O6
Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White Powder
1-Octanol: 0.05 %
Absorbance (100 mM, 280nm): 0.1
Purity: 99 %
Solubility (100mg/ml in H2O): Pass Test
Specific Rotation: -32 to -29
Shipping Weight: 0.31 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE STOPPER, PENNY-HEAD, GLASS, HOLLOW, 24/40 (S402440)
- UNITED SCIENTIFIC Tuning Fork, 640 Hz (TFK640)
- SP SCIENCEWARE STIRRING BAR, PTFE, FLEA MICRO, 8X3MM (F37119-0083)
- ARGOS TECHNOLOGIES Aspiration System, 1L, 14in H x 10in D (MV000)
- RPI Oxytetracycline Hydrochloride, 25g (O20020-25.0)
- RPI L-Ornithine HCl, 100g, Powder (O20040-100.0)
- TCI AMERICAS Oleic Acid, 5mL (O0180-5ML)
- TCI AMERICAS Omeprazole, 5g (O0359-5G)
- Rpi Chemicals Starting with O