Shop All Chemicals Starting with A
Rpi
n-Acetyl-L-cysteine, 25 G
Mfr # A10040-25.0
Zoro # G104972156
product price: $32.49
/ea
$32.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.63 in
- Width 1.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # A10040-25.0
- Zoro # G104972156
- Country of Origin China
- Category Chemicals Starting with A
Dimensions
Length | 1.63 in |
Width | 1.63 in |
Description
Increases cellular pools of free radical scavenger. Prevents apoptotic death of neuronal cells. Induces apoptosis in human and rat smooth muscle cells.Pyrogen free.
CAS Number: 616-91-1
Molecular Weight: 163.2
Chemical Formula: C5H9NO3S
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White crystalline powder
Heavy Metals: 0.001 %
Identification: Pass
Loss on Drying: 1.0 %
pH (1% Solution in Water)@ 25 oC: 2.0 - 2.8
Purity: 98.0 - 102.0 %
Residue after Ignition: 0.5 %
Specific Rotation: +21 - +27
Shipping Weight: 0.22 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.
CAS Number: 616-91-1
Molecular Weight: 163.2
Chemical Formula: C5H9NO3S
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White crystalline powder
Heavy Metals: 0.001 %
Identification: Pass
Loss on Drying: 1.0 %
pH (1% Solution in Water)@ 25 oC: 2.0 - 2.8
Purity: 98.0 - 102.0 %
Residue after Ignition: 0.5 %
Specific Rotation: +21 - +27
Shipping Weight: 0.22 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Wash Bottle, Methanol, 500mL (WGW538VTML-GHS-1)
- THERMCO Hydrometer, Salt, 1.0 (ACC8511PC)
- KIMBLE CHASE Pellet Pestle Cordless Motor (749540-0000)
- SPX / APV Homogenizer Plunger Packing 2.5625" X 1.9375" X 0.166", PK12 (J504009)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- RPI Acrylamide/bis-Acryl 29:1 Solution, 1L (A11405-1000.0)
- RPI Amikacin Disulfate, 100g (A20540-100.0)
- RPI Amoxicillin, Trihydrate, 50g (A40020-50.0)
- RPI Agarose, 100g (A20090-100.0)
- RPI Atrazine, 250mg (A60020-0.25)
- RPI Ampicillin, Sodium Salt, 100g (A40040-100.0)
- Rpi Chemicals Starting with A