Shop All Reagents and Refills
Rpi
N-Acetyl-D-glucosamine, 25 G
Mfr # A90510-25.0
Zoro # G704972136
product price: $74.35
/ea
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # A90510-25.0
- Zoro # G704972136
- Country of Origin China
- Category Reagents and Refills
Description
Common Name: 2-Acetamido-2-deoxy-D-glucopyranose GlcNAc
CAS Number: 7512-17-6
Molecular Weight: 221.21
Chemical Formula: C8H15NO6
Appearance: White to Off White Powder
Assay: 98.0 %
Loss on Drying: 1.0 %
Melting Point: 192 - 205 oC
Residue on Ignition: 1.0 %
Solubility (5% in H20): Colorless Solution to Pale Yellow, Clear to Slightly Hazy
Specific Optical Rotation: +39 - +45
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 3.00 x 1.63 x 1.63
Research or further manufacturing use only, not for food or drug use.
CAS Number: 7512-17-6
Molecular Weight: 221.21
Chemical Formula: C8H15NO6
Appearance: White to Off White Powder
Assay: 98.0 %
Loss on Drying: 1.0 %
Melting Point: 192 - 205 oC
Residue on Ignition: 1.0 %
Solubility (5% in H20): Colorless Solution to Pale Yellow, Clear to Slightly Hazy
Specific Optical Rotation: +39 - +45
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 3.00 x 1.63 x 1.63
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Beaker, 250mL, Glass, 88mm H., PK48 (14000-250)
- GRAND PATRICIAN White Bath Towel, 30x56", PK12 (7133555)
- SYNTHWARE SOLVENT STILL, BUILT-IN CONDENSER, 125mL, 24/40. (S144125)
- KIMBLE CHASE Boston Bottle, 4 oz., PK24 (5110422V-25)
- RPI Sodium Chloride, ACS, 5 KG (S23025-5000.0)
- RPI Ethidium Bromide, Powder, 5 G (E71800-5.0)
- RPI Distilled Water, 4 x 4 L (W20525-4X4L)
- RPI Gelatin, 100 G (G05100-100.0)
- RPI Copper (II) Sulfate Anhydrous, 100 G (C12150-100.0)
- RPI Calcium Chloride 2M Solution, 50 ML (C25100-50.0)
- LOVIBOND DPD Free CL2 Reagent PP, 5 ml, 100 ct (530090)
- Rpi Water Quality Testing