Shop All Reagents and Refills
Rpi
Myricetin, 100 MG
Mfr # M95100-0.1
Zoro # G504972428
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # M95100-0.1
- Zoro # G504972428
- Country of Origin China
- Category Reagents and Refills
Description
Myricetin is a naturally occurring flavonol, a flavonoid found in many grapes, berries, fruits, vegetables, herbs as well as other plants.
Common Name: 3,3,4,5,5,7-Hexahydroxyflavone, Cannabiscetin
CAS Number: 529-44-2
Molecular Weight: 318.24
Chemical Formula: C15H10O8
Solubility: Ethanol
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Light yellow powder
Arsenic: 1.0 ppm
Ash: 2.0 %
BSE/TSE Free: BSE/TSE Free
Cadmium: 2.0 ppm
Country of Origin: Report
Identification (HNMR): Consistent with the structure
Lead: 1.0 ppm
Loss on Drying: 2.0 %
Mercury (Hg): 0.1 ppm
Odor and taste: Characteristic
Purity (HPLC): 98.0 %
Sieve Analysis: 100% pass 80 mesh
Total Heavy metals: < 10 ppm
Shipping Weight: 0.0331 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Common Name: 3,3,4,5,5,7-Hexahydroxyflavone, Cannabiscetin
CAS Number: 529-44-2
Molecular Weight: 318.24
Chemical Formula: C15H10O8
Solubility: Ethanol
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Light yellow powder
Arsenic: 1.0 ppm
Ash: 2.0 %
BSE/TSE Free: BSE/TSE Free
Cadmium: 2.0 ppm
Country of Origin: Report
Identification (HNMR): Consistent with the structure
Lead: 1.0 ppm
Loss on Drying: 2.0 %
Mercury (Hg): 0.1 ppm
Odor and taste: Characteristic
Purity (HPLC): 98.0 %
Sieve Analysis: 100% pass 80 mesh
Total Heavy metals: < 10 ppm
Shipping Weight: 0.0331 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Rotameter Tube Set Glassware Parts And Accessory (448D056U09 1/2-50-G-9/55)
- KIMBLE CHASE Graduated Bottle, 16 oz., PK24 (5811670V-26)
- BARNSTEAD Thermo Scientific Half Size Ultrapure Ca (D50213)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 10mL (229240)
- RPI Magnesium Sulfate Heptahydrate, 100 G (M65240-100.0)
- RPI DL-Thioctic Acid, 1 G (T18600-1.0)
- RPI Citric Acid Anhydrous, 10 KG (C34500-10000.0)
- RPI Malachite Green, Oxalate Salt, 100 G (M92200-100.0)
- RPI Citric Acid, ACS Grade, 5 KG (C34525-5000.0)
- RPI EGTA 0.5M Solution pH 8.0, 50 ML (E14100-50.0)
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Box, 20L (R9150000-20F)
- Rpi Reagents and Refills