Shop All Chemicals Starting with M
Rpi
myo-Inositol (i-Inositol), 100g
Mfr # I54040-100.0
Zoro # G903560400
product price: $48.79
/ea
$48.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Powder
- Container Material Plastic
- Product Type myo-Inositol (i-Inositol)
- Solubility Water
- Shelf Life 18 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # I54040-100.0
- Zoro # G903560400
- UPC # N
- Country of Origin China
- Category Chemicals Starting with M
Dimensions
Container Size | 100 g |
Details
Form | Powder |
Container Material | Plastic |
Item | myo-Inositol (i-Inositol) |
Product Type | myo-Inositol (i-Inositol) |
Solubility | Water |
Shelf Life | 18 mo |
Storage Temp. | Room Temperature |
Description
myo-Inositol (i-Inositol), Container Size 100 g, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216817)
- AQUAPHOENIX SCIENTIFIC Alkalinity TK, Oh 10 Or 50 ppm/25 mL (TK1026-Z)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 2000mL, PK4 (5YGZ8)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 500, PK10 (14395-500)
- RPI Magnesium Chloride, Hexahydrate, 2.5 KG (M24000-2500.0)
- RPI Magnesium Chloride Hexahydrate, 1kg (M24000-1000.0)
- RPI MES Monohydrate, 100 G (M22040-100.0)
- RPI MES Free Acid, 500g (M22040-500.0)
- RPI Mitomycin C, 2mg (M92010-0.002)
- RPI Magnesium Acetate Tetrahydrate, 1 KG (M24100-1000.0)
- RPI Murashige & Skoog MS Medium, 5 L (M10200-5.0)
- Rpi Chemicals Starting with M