Shop All Chemicals Starting with M
Rpi
Murashige & Skoog Shoot Multiplication Medium B, 10 L
Mfr # M70500-10.0
Zoro # G604972489
$29.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # M70500-10.0
- Zoro # G604972489
- Country of Origin Netherlands
- Category Chemicals Starting with M
Description
Contains micro and macro elements with vitamins as described by Huan & Murashige (1976) TCA manual. Concentration: 4530.89 mg/L Hygroscopic
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Solid
Potassium Nitrate: 1900.00 mg/l
Ammonium Nitrate: 1650.00 mg/l
Potassium Dihydrogen Phosphate: 170.00 mg/l
Magnesium Sulfate Anhydrous: 180.54 mg/l
MS Micro Elements: 69.53 mg/l
Calcium Chloride Anhydrous: 332.02 mg/l
LS Vitamin Mixture: 100.40 mg/l
Sodioum Dihydrogen Phosphate: 128.40 mg/l
Shipping Weight: 0.19 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Solid
Potassium Nitrate: 1900.00 mg/l
Ammonium Nitrate: 1650.00 mg/l
Potassium Dihydrogen Phosphate: 170.00 mg/l
Magnesium Sulfate Anhydrous: 180.54 mg/l
MS Micro Elements: 69.53 mg/l
Calcium Chloride Anhydrous: 332.02 mg/l
LS Vitamin Mixture: 100.40 mg/l
Sodioum Dihydrogen Phosphate: 128.40 mg/l
Shipping Weight: 0.19 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 60X Plan Achromatic Objective Lens with Knurled Ring (PA60XK-V300)
- SPER SCIENTIFIC High Powered Ultrasonic Cleaner - 1.4 Liters (100004)
- LAB SAFETY SUPPLY Swab, Elliptic Foam Tip, PK100 (22CW80)
- GLOBE SCIENTIFIC Inoculation Loop, 1uL, Blue, PK1000 (2871-25)
- RPI McCowns Woody Plant (M10100-25.0)
- RPI Methanol (Scintillation Grade), 4L (111053)
- RPI MOPS Sodium Salt, 1kg (M92040-1000.0)
- RPI Methanol (ACS), 500 ML (M22055-500.0)
- RPI Murashige and Skoog (M70300-50.0)
- RPI Magnesium Chloride Hexahydrate, 500g (M24000-500.0)
- RPI Methanol, 4 L (400031)
- Rpi Chemicals Starting with M