Shop All Chemicals Starting with M
Rpi
Murashige & Skoog MS Medium, 5 L
Mfr # M10200-5.0
Zoro # G704972570
product price: $21.79
/ea
$21.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # M10200-5.0
- Zoro # G704972570
- Country of Origin Netherlands
- Category Chemicals Starting with M
Description
Basal salt mixture containing micro and macro elements as described by Murashige and Skoog (1962). Concentration: 4302.09 mg/ml Hygroscopic
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Powder
Ammonium Nitrate: 1650.00 mg/l
Calcium Chloride Anhydrous: 332.02 mg/l
Magnesium Sulfate Anhydrous: 180.54 mg/l
MS Micro Elements: 69.53 mg/l
Potassium Dihydrogen Phosphate: 170.00 mg/l
Potassium Nitrate: 1900.00 mg/l
Shipping Weight: 0.1199 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Powder
Ammonium Nitrate: 1650.00 mg/l
Calcium Chloride Anhydrous: 332.02 mg/l
Magnesium Sulfate Anhydrous: 180.54 mg/l
MS Micro Elements: 69.53 mg/l
Potassium Dihydrogen Phosphate: 170.00 mg/l
Potassium Nitrate: 1900.00 mg/l
Shipping Weight: 0.1199 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Collection Cup, 6.5 oz., 500 Pack (5920)
- DURAC Hydrometer, Specgravity, Baume Dual Scale (B61806-0800)
- WHEATON Flip Cap, Flip Cap, Red, PK1000 (224208)
- AQUAPHOENIX SCIENTIFIC Nitrite Titrant, 1 Drop -50ppm NaNO2/5mL (ND2270-B)
- RPI Magnesium Chloride, Hexahydrate, 2.5 KG (M24000-2500.0)
- RPI Methanol (ACS), 500 ML (M22055-500.0)
- RPI Magnesium Chloride, Anhydrous, 5 KG (M25000-5000.0)
- RPI Magnesium Sulfate, Anhydrous, 1kg (M24300-1000.0)
- RPI myo-Inositol (i-Inositol), 100g (I54040-100.0)
- RPI Magnesium Chloride Hexahydrate, 500g (M24000-500.0)
- RPI Murashige and Skoog (M10600-25.0)
- Rpi Chemicals Starting with M