Shop All Chemicals Starting with M
Rpi
Murashige and Skoog
Mfr # M70300-50.0
Zoro # G903560417
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solubility Water
- Shelf Life 18 mo
- Product Type Murashige and Skoog
- Storage Temp. 2 Degrees to 8 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # M70300-50.0
- Zoro # G903560417
- UPC # N
- Country of Origin Netherlands
- Category Chemicals Starting with M
Details
Solubility | Water |
Shelf Life | 18 mo |
Product Type | Murashige and Skoog |
Storage Temp. | 2 Degrees to 8 Degrees C |
Item | Murashige and Skoog |
Description
Murashige and Skoog, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pail Cover, Stainless Steel (58030)
- CAFRAMO Dispersion Blade (A164)
- SP BEL-ART Polypropylene Drum and Carboy Funnels (H14712-0200)
- VEE GEE Hydrometer, 1.120/1.070 (6602-9)
- RPI Murashige & Skoog MS Medium, 10 L (M10200-10.0)
- RPI McCowns Woody Plant (M10100-25.0)
- RPI Metronidazole, 25g (M81000-25.0)
- RPI Murashige & Skoog MS Medium w/ Vitamins, 1 L (M10400-1.0)
- RPI Murashige and Skoog (M10600-25.0)
- RPI Mitomycin C, 2mg (M92010-0.002)
- SPECTRUM Malic Acid, NF, 500g (M1336-500GM)
- Rpi Chemicals Starting with M