Shop All Chemicals Starting with M
Rpi
Murashige and Skoog
Mfr # M10600-25.0
Zoro # G303560062
product price: $40.65
/ea
$40.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Solubility Water
- Product Type Murashige and Skoog
- Storage Temp. 2 Degrees to 8 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # M10600-25.0
- Zoro # G303560062
- UPC # N
- Country of Origin Netherlands
- Category Chemicals Starting with M
Details
Item | Murashige and Skoog |
Shelf Life | 18 mo |
Solubility | Water |
Product Type | Murashige and Skoog |
Storage Temp. | 2 Degrees to 8 Degrees C |
Description
Murashige and Skoog, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMBOLDT Sieve, 8 in, SS Frame, SS Mesh, No. 80 (5FWT8)
- SCORPION PROTECTIVE COATING LECITHIN MOLD RELEASE (LMR)
- AQUAPHOENIX SCIENTIFIC Test Kit, Combination, Boiler Water (BWTK100)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAN8)
- RPI myo-Inositol (i-Inositol), 100g (I54040-100.0)
- RPI Magnesium Chloride 2M Solution, 50 ML (M24500-50.0)
- RPI Mitomycin C, 2mg (M92010-0.002)
- RPI Methanol (ACS), 500 ML (M22055-500.0)
- RPI MES, Anhydrous, 250 G (M22580-250.0)
- RPI MOPS Sodium Salt, 1kg (M92040-1000.0)
- RPI D-Mannitol, 10 KG (M22080-10000.0)
- Rpi Chemicals Starting with M