Shop All Chemicals Starting with M
Rpi
MUG, 100 G
Mfr # M65900-100.0
Zoro # G404972566
product price: $6,926.99
/ea
Free Shipping & Returns
$6,926.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # M65900-100.0
- Zoro # G404972566
- Country of Origin United Kingdom
- Category Chemicals Starting with M
Description
Fluorescent substrate for Î2-D-Glucuronidase (GUS) encoded by the gusA gene isolated from E. coli. Fluorescence assay allows quantitation of GUS activity in protein extracts at peak excitation of 365 nm (UV) and a peak emission of 455 nm (blue).
Common Name: 4-Methylumbelliferyl-Î2-D-glucuronide Trihydrate
CAS Number: 6160-80-1
Molecular Weight: 406.4
Chemical Formula: C16H16O9 €¢ 3H2O
Solubility: DMF or DMSO
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White to pale cream powder
4-Methylumbelliferone: 25 ppm
Identification (FTIR): Concordant
Purity (TLC): 99 %
Solution Test: Clear and Colorless (2.5% solution in acetone/water 1:1)
Water Content (KF): 12.3 - 14.3 %
Shipping Weight: 0.25 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Common Name: 4-Methylumbelliferyl-Î2-D-glucuronide Trihydrate
CAS Number: 6160-80-1
Molecular Weight: 406.4
Chemical Formula: C16H16O9 €¢ 3H2O
Solubility: DMF or DMSO
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White to pale cream powder
4-Methylumbelliferone: 25 ppm
Identification (FTIR): Concordant
Purity (TLC): 99 %
Solution Test: Clear and Colorless (2.5% solution in acetone/water 1:1)
Water Content (KF): 12.3 - 14.3 %
Shipping Weight: 0.25 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Hollow Cathode Lamp, Replacement For Shimadzu, 200-38422-18 (200-38422-18)
- AMSCOPE 100X Achromatic Microscope Oil Immersion Objective (A100X-YX-V460)
- AMSCOPE 10X-200X 0.3MP Handheld USB Digital Microscope With LED Illumination & Stand (UTP200X003MP)
- AMSCOPE 150W Fiber Optic Dual Gooseneck Illuminator for Microscopes (HL250-BY)
- RPI Murashige & Skoog MS Medium, 10 L (M10200-10.0)
- RPI D-Mannitol, 10 KG (M22080-10000.0)
- RPI Magnesium Chloride, Hexahydrate, 2.5 KG (M24000-2500.0)
- RPI MOPS Sodium Salt, 1kg (M92040-1000.0)
- RPI Dry Powder Milk, 100 G (M17200-100.0)
- RPI Mitomycin C, 2mg (M92010-0.002)
- SPECTRUM Mgnsm Ntrt, hxahydrt, Crstl, Rgnt, ACS, 500g (M1050-500GM)
- Rpi Chemicals Starting with M