Shop All Chemicals Starting with M
Rpi
Mitomycin C, 10mg
Mfr # M92010-0.01
Zoro # G603559964
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Temp. 2 Degrees to 8 Degrees C
- Form Powder
- Solubility Ethanol
- Molecular Weight 334.3
- Product Type Mitomycin C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # M92010-0.01
- Zoro # G603559964
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with M
Dimensions
Container Size | 10 mg |
Details
Storage Temp. | 2 Degrees to 8 Degrees C |
Form | Powder |
Solubility | Ethanol |
Molecular Weight | 334.3 |
Item | Mitomycin C |
Product Type | Mitomycin C |
Purity | Greater Than 99% |
Shelf Life | 18 mo |
CAS Number | 57-07-7 |
Chemical Formula | C15H18N4O5 |
Description
Mitomycin C, CAS Number 57-07-7, Purity Greater Than 99 Percent, Container Size 10 mg, Form Powder, Molecular Weight 334.3, Solubility Ethanol, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C15H18N4O5, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENKE-JECT Disp Syringe, Luer Lock, 10 mL, PK100 (5100.X00V0)
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 24" W x 24" L (SRM24241ADJB)
- ADVANTECH Sieve, #35, S/S, 12 In, Full Ht (35SS12F)
- UNITED Crucible, Porcelain, Glazd, 1150C, 65mm, PK6 (JCT100)
- RPI MES, Anhydrous, 250 G (M22580-250.0)
- RPI McCowns Woody Plant (M10100-25.0)
- RPI Mitomycin C, 2mg (M92010-0.002)
- RPI Magnesium Acetate Tetrahydrate, 1 KG (M24100-1000.0)
- RPI Magnesium Sulfate, Anhydrous, 1kg (M24300-1000.0)
- RPI Methanol (Scintillation Grade), 4L (111053)
- RPI Murashige and Skoog (M10600-25.0)
- Rpi Chemicals Starting with M