Shop All Lab Equipment Parts
Rpi
Mini-Blotting Box, Variety, Clear, 5/PK
Mfr # 248765
Zoro # G205299862
$73.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3 in
- Height 7 in
- Width 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # 248765
- Zoro # G205299862
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Length | 3 in |
Height | 7 in |
Width | 5.75 in |
Description
Includes one each of following sizes: 5.4 x 4.1 x 2.0 cm 7.2 x 5.0 x 2.5 cm 9.0 x 6.4 x 2.1 cm 11.5 x 8.9 x 2.2 cm 15.4 x 10.4 x 2.5 cm
Super convenient Assorted popular sizes Ideal for small runs EconomicalShipping Weight: 0.42 lbs
Shipping Dimensions: 5.75 x 7.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Super convenient Assorted popular sizes Ideal for small runs EconomicalShipping Weight: 0.42 lbs
Shipping Dimensions: 5.75 x 7.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPENDORF Pipetter Tips, 5mL, PK100 (0030089456)
- SYNTHWARE ADAPTER, BENT, 75°, 24/40 (A152440)
- AQUAPHOENIX SCIENTIFIC Potassium Chromate Indicator, 60 mL (PC8025-B)
- ROTO ROOTER Roto-Rooter Gel Clog Remover 64 oz (351404)
- RPI Teflon Cloth for 8" Sealer (248103)
- UNITED SCIENTIFIC Autoclave Basket, 6 1/2x6 1/4x6 1/2, 6/pk, 6PK (248645)
- CENTRAL TOOLS Jaw Adaptor Kit f/Rotor&Drum Measurement (CE3K300)
- UNITED SCIENTIFIC Scalpel Handle #3 (SLHND3)
- ZIPLOC 2 gal Clear Freezer Bag , 10PK (1132)
- DIGI-SENSE Traceable Digital Bottle Thermom w/Liqui (94460-56)
- DIGI-SENSE Traceable Thermohygrometer with Alarm an (98768-48)
- Rpi Lab Equipment Parts