Shop All Lab Equipment Parts
Rpi
Mini-Blotting Box, Variety, Black, 5/PK
Mfr # 248767
Zoro # G105299832
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Length 3 in
- Width 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # 248767
- Zoro # G105299832
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Height | 7 in |
Length | 3 in |
Width | 5.75 in |
Description
Includes one each of following sizes: 5.4 x 4.1 x 2.0 cm 7.2 x 5.0 x 2.5 cm 9.0 x 6.4 x 2.1 cm 11.5 x 8.9 x 2.2 cm 15.4 x 10.4 x 2.5 cm
Super convenient Assorted popular sizes Ideal for small runs EconomicalShipping Weight: 0.5 lbs
Shipping Dimensions: 7.00 x 7.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Super convenient Assorted popular sizes Ideal for small runs EconomicalShipping Weight: 0.5 lbs
Shipping Dimensions: 7.00 x 7.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Filtering Flask, Side Tube, 1000 mL, PK2 (5YHK4)
- LAB SAFETY SUPPLY Beaker, 5000mL, Polypropylene (6FAE9)
- THERMO ORION Orion Star A211 Ph Benchtop Meter Kit, R (STARA2116)
- QORPAK Bottle, 16 oz, PK12 (GLA-00864)
- RPI Teflon Cloth for 8" Sealer (248103)
- UNITED SCIENTIFIC Sling Psychrometer (SPCRKIT)
- SKYSCAN Heat Stress Monitor, -4 deg. to 158 deg.F (SKHM2)
- DIGI-SENSE Ind Bolt-On RTD Probe, 1 x .812" Mount, (93822-50)
- PURTEST PurTest PO101 Bacteria Test Kit PB Format (PO101)
- PURELL Soap Refills, Foam, f/ES6 Dispenser, 1200ml, Blue, PK 2 (GOJ647002)
- DIGI-SENSE Traceable Thermometer with Clock, Humdit (90080-06)
- Rpi Lab Equipment Parts