Shop All Reagents and Refills
Rpi
Mineral Oil [Paraffin], Light, Laboratory Grade, 20 L
Mfr # M95500-20000.0
Zoro # G404972450
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # M95500-20000.0
- Zoro # G404972450
- Country of Origin United States
- Category Reagents and Refills
Description
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Liquid
Acidity: Pass
Flash Point: 177 oC
Infrared Absorption: Pass
Limit of PAH: Pass
Limit of sulfur compounds: Pass
Solid Paraffins: Pass
Specific Gravity @ 25 oC: 0.8340 - 0.8660
UV Absorb: Pass
Viscosity: 14.20 - 16.50 Centi Stokes
Water Content: 35 ppm
Shipping Weight: 44.0001 lbs
Shipping Dimensions: 11.00 x 15.00 x 12.00
Research or further manufacturing use only, not for food or drug use.
Storage Conditions: Refrigerator
Appearance: Liquid
Acidity: Pass
Flash Point: 177 oC
Infrared Absorption: Pass
Limit of PAH: Pass
Limit of sulfur compounds: Pass
Solid Paraffins: Pass
Specific Gravity @ 25 oC: 0.8340 - 0.8660
UV Absorb: Pass
Viscosity: 14.20 - 16.50 Centi Stokes
Water Content: 35 ppm
Shipping Weight: 44.0001 lbs
Shipping Dimensions: 11.00 x 15.00 x 12.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Grade 113 Qualitative Filter Pape, PK100 (1113-110)
- BARNSTEAD Thermolyne Benchtop 1100C Muffle Furnace (FB1415M)
- RPI Proteinase K, 50 MG (P50220-0.05)
- EXTECH Calibration Standard, 84microS, 1 Pt, PK2 (EC-84-P)
- RPI PEG 8000, 500 G (P48080-500.0)
- RPI Ethidium Bromide, Powder, 1 G (E71800-1.0)
- RPI Sodium Perchlorate, ACS Grade, 100 G (S78000-100.0)
- RPI Dextran Sulfate, 1 KG (D20020-1000.0)
- RPI Agarose Gel Loading Dye, 25 ML (A21500-25.0)
- RPI Potassium Carbonate, ACS, 1 KG (P41500-1000.0)
- LOVIBOND T-CAL Turbidity Standard, 20 NTU 125 mL (48012312)
- Rpi Reagents and Refills