Shop All Reagents and Refills
Rpi
Miconazole, 5 G
Mfr # M81030-5.0
Zoro # G504972442
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # M81030-5.0
- Zoro # G504972442
- Country of Origin China
- Category Reagents and Refills
Description
Miconazole
CAS Number: 22916-47-8
Molecular Weight: 416.13
Chemical Formula: C18H14CI4N2O
Solubility: DMSO
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Off white powder
FTIR: Conforms to reference
Identification: Pass Test
Loss on Drying: 0.5 %
Purity: 99 - 101 %
Residue on Ignition (Sulfated Ash): 0.1 %
Shipping Weight: 0.1199 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.
CAS Number: 22916-47-8
Molecular Weight: 416.13
Chemical Formula: C18H14CI4N2O
Solubility: DMSO
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Off white powder
FTIR: Conforms to reference
Identification: Pass Test
Loss on Drying: 0.5 %
Purity: 99 - 101 %
Residue on Ignition (Sulfated Ash): 0.1 %
Shipping Weight: 0.1199 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 1000 Us/cm, 1 L (CS1000-Q)
- DENIOS Polyethylene Funnel, Chemically Resistant (K22-0157)
- NALGENE Thermo Scientific Nalgene 2000mL P, PK2 (4110-2000)
- SIBATA Volumetric Flask, 100 mL, 181 mm H, PK4 (2306A-100)
- RPI Glycerol, ACS, 1 L (G22025-1.0)
- RPI D-Pantothenic Acid, 25 G (P55650-25.0)
- RPI Sodium Perchlorate, ACS Grade, 100 G (S78000-100.0)
- RPI Polyvinylpyrrolidone, 500 G (P91250-500.0)
- RPI EDTA 0.5M Solution pH 8.0, 500 ML (E14000-500.0)
- RPI N-Acetyl-D-glucosamine, 25 G (A90510-25.0)
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Box, 20L (R9150000-20F)
- Rpi Reagents and Refills