Shop All Reagents and Refills
Rpi
Miconazole, 1 G
Mfr # M81030-1.0
Zoro # G104972415
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # M81030-1.0
- Zoro # G104972415
- Country of Origin China
- Category Reagents and Refills
Description
Miconazole
CAS Number: 22916-47-8
Molecular Weight: 416.13
Chemical Formula: C18H14CI4N2O
Solubility: DMSO
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Off white powder
FTIR: Conforms to reference
Identification: Pass Test
Loss on Drying: 0.5 %
Purity: 99 - 101 %
Residue on Ignition (Sulfated Ash): 0.1 %
Shipping Weight: 0.0399 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
CAS Number: 22916-47-8
Molecular Weight: 416.13
Chemical Formula: C18H14CI4N2O
Solubility: DMSO
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Off white powder
FTIR: Conforms to reference
Identification: Pass Test
Loss on Drying: 0.5 %
Purity: 99 - 101 %
Residue on Ignition (Sulfated Ash): 0.1 %
Shipping Weight: 0.0399 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Thymol Blue Tablets/ Photometer (515710)
- BASCO Accurate At-a-Glance Drum Gauge, 55 Gall (FG20V55)
- MICROLIT Single Channel Variable Volume Pipettor, 10-100ul (RBO-100)
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PS, PK500 (110428)
- RPI NAD, 10 G (N30110-10.0)
- RPI Mineral Oil [Paraffin], Light, Laboratory Grade, 4L (M95500-4000.0)
- RPI Ethidium Bromide, Powder, 5 G (E71800-5.0)
- RPI Pyruvic Acid Sodium Salt, 100 G (P17000-100.0)
- RPI Ertapenem Sodium Salt, 25 G (E32100-25.0)
- RPI Albumin, Bovine Fraction V, 5 G (A30075-5.0)
- LOVIBOND Ascorbic Acid PP 100 ct (541100)
- Rpi Reagents and Refills