Shop All Chemicals Starting with M
Rpi
Methanol (ACS), 500 ML
Mfr # M22055-500.0
Zoro # G804972432
product price: $26.15
/ea
$26.15
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # M22055-500.0
- Zoro # G804972432
- Country of Origin United States
- Category Chemicals Starting with M
Description
Colorless liquidFlammable, Flash Point: 12°CBoiling Point: 64-65°CWARNING! This product can expose you to Methyl alcohol, a chemical which is known to the State of California to cause developmental harm. For more information go to www.P65Warnings.ca.gov.
CAS Number: 67-56-1
Molecular Weight: 32.04 g/mol
Chemical Formula: CH4O
Appearance: Clear, colorless, Free of foreign matter
Assay (GC): 99.8 %
Carbonyl Compounds: 0.001 (Each Acetone, Formaldehyde, Acetaldehyde) %
Color, PTCO: 10
Residue After Evaporation: 0.0010 %
Solubility: Pass Test (In Water)
Substances Darkened By Sulfuric Acid: Pass Test
Substances reducing Permanganate( MnO4): Pass Test
Titrable Acid: 0.0003 meq/g
Titrable Base: 0.0002 meq/g
Water: 0.1 %
Shipping Weight: 1 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.
CAS Number: 67-56-1
Molecular Weight: 32.04 g/mol
Chemical Formula: CH4O
Appearance: Clear, colorless, Free of foreign matter
Assay (GC): 99.8 %
Carbonyl Compounds: 0.001 (Each Acetone, Formaldehyde, Acetaldehyde) %
Color, PTCO: 10
Residue After Evaporation: 0.0010 %
Solubility: Pass Test (In Water)
Substances Darkened By Sulfuric Acid: Pass Test
Substances reducing Permanganate( MnO4): Pass Test
Titrable Acid: 0.0003 meq/g
Titrable Base: 0.0002 meq/g
Water: 0.1 %
Shipping Weight: 1 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE-PARMER INSTRUMENT pH Buffer Solution pH 4 (PLS1268-PH4)
- YSI Confidence Solution, Pint, PK6 (5580)
- UNITED SCIENTIFIC Recovery Flasks, Pear Shaped, Boros, PK 6 (FGR0500)
- CHEMGLASS Volumetric Flask, 100mL (CG-1618-100)
- RPI MOPS Sodium Salt, 1kg (M92040-1000.0)
- RPI myo-Inositol (i-Inositol), 100g (I54040-100.0)
- RPI MUG, 100 G (M65900-100.0)
- RPI Magnesium Chloride, Hexahydrate, 100 G (M24000-100.0)
- RPI Murashige & Skoog MS Medium w/ Vitamins, 1 L (M10400-1.0)
- RPI Magnesium Chloride, Anhydrous, 5 KG (M25000-5000.0)
- TCI AMERICAS Methyl Methacrylate, 25mL (M0087-25ML)
- Rpi Chemicals Starting with M