Shop All Chemicals Starting with M
Rpi
Methanol (ACS), 4 L 4/CS, 4PK
Mfr # M22055-4X4L
Zoro # G004972416
product price: $391.99
/pk 4, $98.00/ea
Free Shipping & Returns
$391.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # M22055-4X4L
- Zoro # G004972416
- Country of Origin United States
- Category Chemicals Starting with M
Description
Colorless liquidFlammable, Flash Point: 12°CBoiling Point: 64-65°CWARNING! This product can expose you to Methyl alcohol, a chemical which is known to the State of California to cause developmental harm. For more information go to www.P65Warnings.ca.gov.
CAS Number: 67-56-1
Molecular Weight: 32.04 g/mol
Chemical Formula: CH4O
Appearance: Clear, colorless, Free of foreign matter
Assay (GC): 99.8 %
Carbonyl Compounds: 0.001 (Each Acetone, Formaldehyde, Acetaldehyde) %
Color, PTCO: 10
Residue After Evaporation: 0.0010 %
Solubility: Pass Test (In Water)
Substances Darkened By Sulfuric Acid: Pass Test
Substances reducing Permanganate( MnO4): Pass Test
Titrable Acid: 0.0003 meq/g
Titrable Base: 0.0002 meq/g
Water: 0.1 %
Shipping Weight: 40 lbs
Shipping Dimensions: 11.50 x 12.00 x 11.50
Research or further manufacturing use only, not for food or drug use.
CAS Number: 67-56-1
Molecular Weight: 32.04 g/mol
Chemical Formula: CH4O
Appearance: Clear, colorless, Free of foreign matter
Assay (GC): 99.8 %
Carbonyl Compounds: 0.001 (Each Acetone, Formaldehyde, Acetaldehyde) %
Color, PTCO: 10
Residue After Evaporation: 0.0010 %
Solubility: Pass Test (In Water)
Substances Darkened By Sulfuric Acid: Pass Test
Substances reducing Permanganate( MnO4): Pass Test
Titrable Acid: 0.0003 meq/g
Titrable Base: 0.0002 meq/g
Water: 0.1 %
Shipping Weight: 40 lbs
Shipping Dimensions: 11.50 x 12.00 x 11.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSO-RG-NF-RG-BLK)
- ZORO SELECT Pom Tongs, KoolTouch(r), 6 in., 20 ga. SS (47326)
- KIMBLE CHASE Petri Dish, 100 x 20mm, PK32 (23061-10020)
- NALGENE Wash Bottle, 500 mL, Dia, PK4 (2423-0500)
- RPI Magnesium Acetate Tetrahydrate, 1 KG (M24100-1000.0)
- RPI Metronidazole, 25g (M81000-25.0)
- RPI Magnesium Chloride, Hexahydrate, 2.5 KG (M24000-2500.0)
- RPI Murashige & Skoog Shoot Multiplication Medium B, 10 L (M70500-10.0)
- RPI Magnesium Chloride Hexahydrate, 500g (M24000-500.0)
- RPI Murashige & Skoog MS Medium, 10 L (M10200-10.0)
- RPI MES Free Acid, 500g (M22040-500.0)
- Rpi Chemicals Starting with M