Shop All Chemicals Starting with M
Rpi
MES Free Acid, 250g
Mfr # M22040-250.0
Zoro # G403560818
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration M22040
- Shelf Life 18 mo
- Chemical Formula C6H13NO4S H20
- Molecular Weight 195.24
- Chemical Container Size 250 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # M22040-250.0
- Zoro # G403560818
- UPC # N
- Country of Origin China
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 250 g |
Details
Concentration | M22040 |
Shelf Life | 18 mo |
Chemical Formula | C6H13NO4S H20 |
Molecular Weight | 195.24 |
Item | MES Free Acid |
Product Type | MES Free Acid |
CAS Number | 145224-94-8 |
Description
MES Free Acid, Concentration M22040, CAS Number 145224-94-8, Molecular Weight 195.24, Chemical Formula C6H13NO4S H20, Chemical Container Size 250 g, Chemical Family Type Buffers, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE Fume Hood Prefilter, 14 in. W, PK6 (ASTM/PRF)
- IGLOO FREZR BLCK PLASTIC BLU 3LB (25464)
- AZLON Wash Bottle, Standard, 500mL, PK5 (506705-0500)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Narrow Mouth, PK12 (6FAJ2)
- RPI MOPS Free Acid, 25g (M92020-25.0)
- RPI Methanol (ACS), 500 ML (M22055-500.0)
- RPI Murashige and Skoog (M10600-25.0)
- RPI Mitomycin C, 10mg (M92010-0.01)
- RPI Magnesium Chloride, Hexahydrate, 2.5 KG (M24000-2500.0)
- RPI Murashige and Skoog (M70300-50.0)
- RPI Dry Powder Milk, 100 G (M17200-100.0)
- Rpi Chemicals Starting with M